Shop All Solenoid Valve Coils
Asco
RedHat Solenoid Valve Coil, 24VAC, 30.6W
Mfr # 236783-001-D*
Zoro # G5298526
Free Shipping & Returns
$739.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC
- Watts 30.6 W
- Coil Insulation Class H
- Coil Enclosure Watertight without Junction Box
- Hz 60
Product Information
- Brand Asco
- MFR # 236783-001-D*
- Zoro # G5298526
- Country of Origin United States
- Category Solenoid Valve Coils
Details
Voltage | 24V AC |
Watts | 30.6 W |
Coil Insulation Class | H |
Coil Enclosure | Watertight without Junction Box |
Hz | 60 |
Item | Solenoid Valve Coil |
NEMA Rating | 1, 2, 3, 3S, 4, 4X |
Electrical Connection | 18 in Leads |
Electrical Connections | 18" Leads |
NEMA Enclosure Rating | 1, 2, 3, 3S, 4, 4X |
Frequency | 60 Hz |
Wattage | 30.6 W |
Description
Solenoid Valve Coil, Coil Enclosure Watertight without Junction Box, Coil Insulation Class H, Electrical Connections 18 In. Leads, Voltage 24V AC, Wattage 30.6 W, NEMA Enclosure Rating 1, 2, 3, 3S, 4, 4X, Frequency 60 Hz
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 44-7/16" L, Purist, Metal, Purist 42" Grab Bar (11896-SN)
- KEENEY MFG Repair Trap 1.25 20Ga (300RPC)
- ZORO SELECT Bathroom Hook, 1 Hook, 3-1/4In D, Satin (1ECN4)
- LEGEND VALVE 1" T/S-15 40 MESH SCREEN (105-535)
- ASCO Solenoid Valve Coil, 120/110V, 60/50 Hz, 5W (099216-001-D*)
- ASCO RedHat Solenoid Valve Coil, 120/110V, 60/50, 10.1W (238810-032-D*)
- ASCO 120V 60HZ Leaded Coil (400147-225-D)
- ASCO RedHat Solenoid Valve Coil, 120/110V, 60/50, 10.5W (064982-004-D*)
- ASCO RedHat Solenoid Valve Coil, 120/110VAC, 60/50 Hz (266763-902-D*)
- ASCO RedHat Solenoid Valve Coil, 208-220/50VAC, 60 Hz (238610-058-D*)
- EMERSON FLOW AMG 208/240V COIL (057342)
- Asco Solenoid Valve Coils