Shop All Emergency Shut-Off Valves
Asco
RedHat Gas Shutoff Valve, Cable Release, 1 1/2 In
Mfr # HV216585004
Zoro # G2784941
Free Shipping & Returns
$647.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Valve Design 2-Way
- Body Material Aluminum
- Tube Material 430F Stainless Steel
- Max. Fluid Temp. 132 Degrees F
Product Information
- Brand Asco
- MFR # HV216585004
- Zoro # G2784941
- UPC # 094704462264
- Country of Origin United States
- Category Emergency Shut-Off Valves
Dimensions
Pipe Size | 1 1/2" |
Width | 5 3/8 in |
Orifice Dia. | 1 5/8 in |
Height | 7 3/16 in |
Overall Width | 5 3/8 in |
Overall Height | 7 3/16 in |
Orifice Diameter | 1 5/8 in |
Description
Gas Shut-Off Valve, Control Method Cable Release to Close, Pipe Size 1 1/2 in, Minimum Pressure Differential 0 psig, Maximum Pressure Differential 150 psig, Valve Design 2-Way, Valve Configuration Normally Closed (NC), Body Material Aluminum, Cv Flow Factor 38, Spring Material 302 Stainless Steel, Seal Material Buna-N, Tube Material 305 Stainless Steel, Maximum Fluid Temperature 132 Degrees F, Standards UL Component Listed, Overall Height 7 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS Freeze Valve (SP158CTFP)
- ZORO SELECT PVC, White Finish, P-Trap with Union (05220)
- SMITH-COOPER Union Elbow, 90 deg, 2", 300 gal. (4318000060)
- HONEYWELL At72D1048 40Va Trans 120V-24V (AT72D1048)
- ASCO Gas Shutoff Valve, Cable Release, 1 1/4 In (HV216585003)
- ASCO RedHat Gas Shutoff Valve, Cable Release, 2 In (HV216585005)
- ASCO RedHat Gas Shutoff Valve, Cable Release, 1 In (HV216585002)
- KINGSTON BRASS 12Inch FIP x 38Inch OD Comp QuarterTurn Angle Stop Valve with Flange, Polished Nickel (CC43106DLK)
- BEST GARDEN Metal 4-Outlet Hose Shutoff Manifold (DIB50316)
- JONES STEPHENS 3/4 in. Gas Shut-Off Valve, Lever Handle (G17075)
- RELIANCE DETECTION TECHNOLOGIES FloodMaster Total Water Main Shutoff - 2" NPT Full Port Lead-Free Valve (RS-080-2)
- Asco Valves