Shop All Plumbing Parts
Asco
Rebuild Kit For 8353
Mfr # 276884
Zoro # G5275557
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Solenoid Valve
- For Use With Mfr. Model Number 8353A064AC
- Includes Compression Spring, Diaphragm Assembly and Diaphragm Assembly/Pilot
- Product Type Valve Repair Kit
- Compatible with Manufacturer Model Number 8353A064AC
Product Information
- Brand Asco
- MFR # 276884
- Zoro # G5275557
- Country of Origin United States
- Category Plumbing Parts
Details
Type | Solenoid Valve |
For Use With Mfr. Model Number | 8353A064AC |
Includes | Compression Spring, Diaphragm Assembly and Diaphragm Assembly/Pilot |
Item | Valve Rebuild Kit |
Product Type | Valve Repair Kit |
Compatible with Manufacturer Model Number | 8353A064AC |
Valve Type | Solenoid Valves |
For Use with Mfr. Model Number | 8353A064AC |
Description
Valve Rebuild Kit, Product Type Valve Repair Kit, Includes Compression Spring, Diaphragm Assembly and Diaphragm Assembly/Pilot, Compatible with Manufacturer Model Number 8353A064AC, Valve Type Solenoid Valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709103-0402)
- SMITH-COOPER 1" MNPT x 5-1/2" TBE Brass Pipe Nipple Sch 40 (4385012080)
- KEENEY MFG 5-Function Handheld Shower Kit, Polished Chrome, Flow Rate (GPM): 1.8 (K745CP)
- KOHLER Body Spray, Zero Leakage (86101-CP)
- ASCO Rebuild Kit (302383)
- ASCO Rebuild Kit For 8210 (304076)
- ASCO Rebuild Kit For 8210 (302328-V)
- ASCO Rebuild Kit (306192)
- ASCO Rebuild Kit For 8210 (302273-E)
- ASCO Rebuild Kit For 8222 AC (158959)
- ZURN Handle Repair Kit, Exposed Side Valve (P6000-MK)
- Asco Plumbing Parts & Accessories