Shop All Plumbing Parts
Asco
Rebuild Kit, for 5LU31
Mfr # 304394
Zoro # G1316332
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Aspirator Tube, Body Gasket, Body Passage Eyelet, Body Passage Gasket, Core Guide, Core Spring, Disc, Disc Gasket, Lip Seal, Piston, Piston Assembly, Piston Spring, Solenoid Base Gasket, Solenoid Base Sub-Assembly, Valve Seat
- For Use With Mfr. Model Number 8220G009
- Standards UL Listed
- Product Type Valve Repair Kit
- Compatible with Brand Emerson
Product Information
- Brand Asco
- MFR # 304394
- Zoro # G1316332
- Country of Origin United States
- Category Plumbing Parts
Details
Includes | Aspirator Tube, Body Gasket, Body Passage Eyelet, Body Passage Gasket, Core Guide, Core Spring, Disc, Disc Gasket, Lip Seal, Piston, Piston Assembly, Piston Spring, Solenoid Base Gasket, Solenoid Base Sub-Assembly, Valve Seat |
For Use With Mfr. Model Number | 8220G009 |
Item | Valve Rebuild Kit |
Standards | UL Listed |
Product Type | Valve Repair Kit |
Compatible with Brand | Emerson |
Valve Type | Hot Water and Steam Valves |
Compatible with Manufacturer Model Number | 8220G009 |
For Use with Mfr. Model Number | 8220G009 |
Description
Valve Rebuild Kit, Product Type Valve Repair Kit, Includes Aspirator Tube, Body Gasket, Body Passage Eyelet, Body Passage Gasket, Core Guide, Core Spring, Disc, Disc Gasket, Lip Seal, Piston, Piston Assembly, Piston Spring, Solenoid Base Gasket, Solenoid Base Sub-Assembly, Valve Seat, Compatible with Manufacturer Model Number 8220G009, Compatible with Grainger Part Number 5LU29, 5LU31, Compatible with Brand Emerson, Standards UL Listed, Valve Type Hot Water and Steam Valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Toilet Flange, White, ABS, 2" (43540)
- HULIFE Bidet parts, Remote controller & holder (3000ER-RC)
- APG 4" Aluminum Part B (3E40BAL)
- SMITH-COOPER 2" MNPT x 2 ft. TBE Brass Pipe Nipple Sch 40 (4385013410)
- ASCO Rebuild Kit, for 4NWZ2, 4NWZ5 (323468)
- ASCO Rebuild Kit For 8262 (304352-T)
- ASCO Rebuild Kit (306192)
- ASCO Rebuild Kit (302018-LT)
- ASCO Rebuild Kit For 8262 (304354-J)
- ASCO Rebuild Kit For 8210 (158811)
- ASCO Rebuild Kit For 8353E038 (222641)
- Asco Plumbing Parts & Accessories