Shop All Valve Parts
Asco
Rebuild Kit, for 4EKT1
Mfr # 302272-N
Zoro # G0544774
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 110/50D, 8210G094NAC
- Includes Body Gasket, Core Assembly, Retaining Cap, Retaining Clip
- Product Type Valve Repair Kit
- Standards ANSI/NSF 372
- Compatible with Brand Emerson
Product Information
- Brand Asco
- MFR # 302272-N
- Zoro # G0544774
- Country of Origin United States
- Category Valve Parts
Details
Item | Valve Rebuild Kit |
For Use With Mfr. Model Number | 110/50D, 8210G094NAC |
Includes | Body Gasket, Core Assembly, Retaining Cap, Retaining Clip |
Product Type | Valve Repair Kit |
Standards | ANSI/NSF 372 |
Compatible with Brand | Emerson |
Valve Type | Solenoid Valves |
Compatible with Manufacturer Model Number | 110/50D, 8210G094NAC |
Description
Valve Rebuild Kit, Product Type Valve Repair Kit, Includes Body Gasket, Core Assembly, Retaining Cap, Retaining Clip, Compatible with Manufacturer Model Number 110/50D, 8210G094NAC, Compatible with Grainger Part Number 4EKT1, Compatible with Brand Emerson, Standards ANSI/NSF 372, Valve Type Solenoid Valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" Socket Weld SS Coupling (4307005360)
- DIXON High Pressure Full Bore Ball Valve, 1/2" (HPBV12)
- MILWAUKEE TOOL 1" Constant Swing Copper Tubing Cutter (48-22-4259)
- JONES STEPHENS 1/2" x 1/4" PlumBite Push On Reducing Coupling (C77410LF)
- ASCO 312702 Rebuild Kit 8220 Ac (312702)
- ASCO Valve Rebuild Kit, With Instructions (302283)
- ASCO Valve Rebuild Kit (302358)
- ASCO Valve Rebuild Kit, With Instructions (302306)
- ASCO Solenoid Valve Rebuild Kit (302068)
- ASCO Valve Rebuild Kit (312189)
- NOBLES/TENNANT VALVE - SOLUTION - 24V ADJUSTABLE, TO REPLACE TENNANT #612498 (612498AM)
- Asco Valves