Shop All Plumbing Parts
Asco
Rebuild Kit
Mfr # 304393
Zoro # G2371144
Free Shipping & Returns
$653.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Aspirator Tube, Body Gasket, Body Passage Eyelet, Body Passage Gasket, Core Guide, Core Spring, Disc, Disc Gasket, Lip Seal, Piston, Piston Assembly, Piston Spring, Solenoid Base Gasket, Solenoid Base Sub-Assembly, Valve Seat
- For Use With Mfr. Model Number 8220G029
- Standards UL Listed
- Product Type Valve Repair Kit
- Compatible with Brand Emerson
Product Information
- Brand Asco
- MFR # 304393
- Zoro # G2371144
- Country of Origin United States
- Category Plumbing Parts
Details
Includes | Aspirator Tube, Body Gasket, Body Passage Eyelet, Body Passage Gasket, Core Guide, Core Spring, Disc, Disc Gasket, Lip Seal, Piston, Piston Assembly, Piston Spring, Solenoid Base Gasket, Solenoid Base Sub-Assembly, Valve Seat |
Item | Valve Rebuild Kit |
For Use With Mfr. Model Number | 8220G029 |
Standards | UL Listed |
Product Type | Valve Repair Kit |
Compatible with Brand | Emerson |
Compatible with Manufacturer Model Number | 8220G029 |
Valve Type | Hot Water and Steam Valves |
For Use with Mfr. Model Number | 8220G029 |
Description
Valve Rebuild Kit, Product Type Valve Repair Kit, Includes Aspirator Tube, Body Gasket, Body Passage Eyelet, Body Passage Gasket, Core Guide, Core Spring, Disc, Disc Gasket, Lip Seal, Piston, Piston Assembly, Piston Spring, Solenoid Base Gasket, Solenoid Base Sub-Assembly, Valve Seat, Compatible with Manufacturer Model Number 8220G029, Compatible with Grainger Part Number 5LU45, Compatible with Brand Emerson, Standards UL Listed, Valve Type Hot Water and Steam Valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY 3", Flanged, Carbon Steel, Y Strainer, 285 psi @ 100 Degrees F WOG, 150 psi @ 565 Degrees F WSP (32RFY-CS045P34-GBI-SA7)
- BECK 2-1/2" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (0331041202)
- ELKAY Quartz Luxe 35.9X21.5X9 Sngbwl Apron Sink+Pd Ricotta (ELXUFP362010RT0)
- ZORO SELECT Elbow, 90 deg, 2"150,304, Thrd Heavy (4381030680)
- ASCO Rebuild Kit For 8210 (158811)
- ASCO Rebuild Kit For 8222 AC (158959)
- ASCO Rebuild Kit For 8262 (304352-T)
- ASCO Rebuild Kit For 8316 (314496)
- ASCO Rebuild Kit (314491)
- ASCO Manual Operator Kit (099068-002-*)
- BRADLEY Single Head Drench Hose Assembly (S39-817GR)
- Asco Plumbing Parts