Shop All Plumbing Parts
Asco
Manual Operator Kit
Mfr # 099068-002-*
Zoro # G5275322
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Solenoid Valve
- Includes Instructions and MO Assembly
- Product Type Valve Repair Kit
- Valve Type Solenoid Valves
Product Information
- Brand Asco
- MFR # 099068-002-*
- Zoro # G5275322
- Country of Origin Mexico
- Category Plumbing Parts
Details
Type | Solenoid Valve |
Item | Manual Operator Kit |
Includes | Instructions and MO Assembly |
Product Type | Valve Repair Kit |
Valve Type | Solenoid Valves |
Description
Valve Repair Kit, Product Type Valve Repair Kit, Includes MO Assembly, Valve Type Solenoid Valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" 90 BRNZE ST ELBOW NO LEAD (310-045NL)
- SKINNER Valve 120V-Ac 1/4In Npt Solenoid Valve (X53LB2075)
- LEGEND VALVE 3/8" 90 CHROME ELBOW (310-002CP)
- K-FLEX USA 3/4" x 6 ft. Pipe Insulation, 1" Wall (6RX100118)
- ASCO Rebuild Kit For 8262 (302055-V)
- ASCO Rebuild Kit (304062)
- ASCO Rebuild Kit (304943)
- ASCO Rebuild Kit (314491)
- ASCO Rebuild Kit For 8262 (304352-T)
- ASCO Mounting Bracket (160800-MB)
- BANJO Screen, 20 Mesh, Y Strainer, 1/2 - 3/4 In. (LS720)
- Asco Plumbing Parts