Shop All Emergency Shut-Off Valves
Asco
Gas Shutoff Valve, Cable Release, 1 1/4 In
Mfr # HV216585003
Zoro # G2997452
product price: $632.99
/ea
Free Shipping & Returns
$632.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Valve Design 2-Way
- Body Material Aluminum
- Tube Material 430F Stainless Steel
- Disc Material NBR
Product Information
- Brand Asco
- MFR # HV216585003
- Zoro # G2997452
- UPC # 094704504971
- Country of Origin United States
- Category Emergency Shut-Off Valves
Dimensions
Pipe Size | 1 1/4" |
Orifice Dia. | 1-5/8" |
Width | 5-3/8" |
Height | 7-3/16" |
Overall Width | 5 3/8 in |
Overall Height | 7 3/16 in |
Orifice Diameter | 1 5/8 in |
Description
Gas Shut-Off Valve, Control Method Cable Release to Close, Pipe Size 1 1/4 in, Minimum Pressure Differential 0 psig, Maximum Pressure Differential 150 psig, Valve Design 2-Way, Valve Configuration Normally Closed (NC), Body Material Aluminum, Cv Flow Factor 34, Spring Material 302 Stainless Steel, Seal Material Buna-N, Tube Material 305 Stainless Steel, Maximum Fluid Temperature 132 Degrees F, Standards UL Component Listed, Overall Height 7 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" x 3/4" Clamp T316L SS Solid End Cap (EG16A-6L.75)
- WINGITS 18" L, Infinite Elegance, Stainless Steel, Grab Bar, Satin (WGB5IESN18)
- APOLLO VALVES 1" Sweat Bronze Ball Valve Inline (8220501)
- NDS Kit Catch Basin Black 9Inx9In (900BKITRTL)
- ASCO RedHat Gas Shutoff Valve, Cable Release, 1 In (HV216585002)
- ASCO RedHat Gas Shutoff Valve, Cable Release, 2 In (HV216585005)
- ASCO RedHat Gas Shutoff Valve, Cable Release, 1 1/2 In (HV216585004)
- REGO Emergency Shut-Off 1-1/4in NPT Other Valve (6010)
- PLUMB PAK ANGLE VLV OVAL 1/2X3/8"" (PP2886EZ)
- BRASSCRAFT Stop Angl1/2 Nomx3/8 Lf (CS40BX C1)
- BEST GARDEN Plastic Flexible Y-Hose Shutoff (37093)
- Asco Valves