Shop All Gas Valves
Asco
3-Way Valve, General Service Solenoid, 32 Degrees to 125 Degrees F
Mfr # 8320G178
Zoro # G7698527
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/4" NPT
- Outlet Size 1/4" NPT
- Ambient Temp. Range 32 Degrees to 125 Degrees F
- Standards UL Listed, CSA, CE
- Max. Inlet Pressure 20 psi
Product Information
- Brand Asco
- MFR # 8320G178
- Zoro # G7698527
- Country of Origin Mexico
- Category Gas Valves
Dimensions
Inlet Size | 1/4" NPT |
Outlet Size | 1/4" NPT |
Nominal Pipe Size | 1/4 In |
Orifice Diameter | 3/16 in |
Description
Solenoid Valve, Valve Ways 3-Way, Valve Starting Configuration Not Applicable, Valve Type Not Applicable, Nominal Pipe Size 1/4 In, Orifice Diameter 3/16 in, Body Material Brass, Coefficient of Volume (Cv) Not Applicable, Operating Pressure Differential Air/Inert Gas - Maximum 20 psi, Operating Pressure Differential Fuel Gas - Maximum 20 psi, Seal Material NBR, Voltage 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 7" Roof Brush, One Threaded Handle Hole, White Tampico Fill (73195)
- KING ELECTRIC Whf Wall Heater 240V 1500-750W Interior & Grill White (WHF2415I-W)
- DAYTON Impeller, For Use With Mfr. Model Number: 4UA76 (PP14005G)
- CASABLANCA Indoor/Outdoor Ceiling Fan, 1 Phase, 120 (59359)
- ASCO K3A552U 120V 3/4" Npt. 2-Way (K3A552U)
- ASCO 8214G251 120/60 1" N.C., Gas (8214G251)
- ASCO K3A782U 120V 1-1/2" 2-Way N.C. (K3A782U)
- ASCO 8215G020 120/60 110/50 Ac (8215G020)
- ASCO 8040G023 120/60 110/50 Vac 3/4" (8040G023)
- ASCO K3A542U 120V 1/2" 2-Way N.C. (K3A542U)
- HONEYWELL Vr8300M4406 24V Standing Pilot (VR8300M440)
- Asco Gas Valves