Shop All Solenoid Valves
Asco
24V DC Anodized Aluminum Pilot Solenoid Valve, Universal, 1/4 in Pipe Size
Mfr # SC8551A001MS
Zoro # G3456004
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/4 in
- Electrical Connections DIN
- Valve Design 3-Way/2-Position to 5-Way/2-Position
- Voltage 24V DC
- Orifice Dia. 1/4 in
Product Information
- Brand Asco
- MFR # SC8551A001MS
- Zoro # G3456004
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1/4 in |
Orifice Dia. | 1/4 in |
Overall Width | 1 3/4 in |
Overall Length | 7 9/16 in |
Pipe Size | 1/4" |
Overall Height | 1 5/16 in |
Nominal Pipe Size | 1/4 in |
Orifice Diameter | 1/4 in |
Description
Solenoid Valve, Valve Ways 3-Way, Valve Starting Configuration Configurable, Valve Type Remote Pilot, Nominal Pipe Size 1/4 in, Orifice Diameter 1/4 in, Body Material Aluminum, Coefficient of Volume (Cv) 0.86, Operating Pressure Differential Air/Inert Gas - Maximum 150 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 24V DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, For Media Air, Inert Gases
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD2521553)
- SLOAN Lens Window Cover, Toilets And Urinals (EBV131)
- BRENNAN INDUSTRIES Union Tee, N2603 (N2603-02-02-02-SS)
- MOEN Hotel / Motel Recessed Paper Holder Bright Chrome (5571)
- ASCO 120V AC Anodized Aluminum Pilot Solenoid Valve, Universal, 1/4 in Pipe Size (WT8551A001MS)
- ASCO 8210G002 24/Dc 1/2" Npt. 2-Way (8210G002)
- ASCO 100/240V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8320R184 100-240)
- ASCO Valve 1/4"N/O 3Way235Air, 250Wtroil (8320G192)
- ASCO Valve 1/2" Nc 5/150Airwater Brass (8210G202)
- ASCO 8220G025 120/60,110/50Vac 1" (8220G025)
- REDHAT 100 to 240V AC/DC Stainless Steel Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210P087)
- Asco Valves