Shop All Solenoid Valves
Asco
24V AC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size
Mfr # SC8256B045V
Zoro # G3136147
original price:
$101.29
40% off
new price: $60.59
/ea
$60.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/8 in
- Center Line Pipe Center Size 1 13/16 in
- Electrical Connections DIN
- Valve Design 2-Way/2-Position
- Voltage 24V AC
Product Information
- Brand Asco
- MFR # SC8256B045V
- Zoro # G3136147
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1/8 in |
Center Line Pipe Center Size | 1 13/16 in |
Orifice Dia. | 7/64 in |
Overall Length | 1 13/16 in |
Pipe Size | 1/8" |
Overall Width | 1 in |
Overall Height | 2 in |
Orifice Diameter | 1/8 in |
Nominal Pipe Size | 1/8 in |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type Compact, Nominal Pipe Size 1/8 in, Orifice Diameter 1/8 in, Body Material Brass, Coefficient of Volume (Cv) 1.19, Operating Pressure Differential Air/Inert Gas - Maximum 135 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material FKM, Voltage 24V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, For Media Air, Inert Gases, Light Oil, Water
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Size 3 In (ML232B)
- BANJO Handles for Polypropylene Ball Valve (V25153)
- LEGEND VALVE 1-1/4"X3/4" T-570 MONOFLOW TEE (302-207)
- KOHLER Bolt, Flange Hollow (1161779)
- ASCO Valve 1/4" Nc 5-125Air 120Vacbrass (8210B20)
- ASCO Valve Solenoid Kit (323-593)
- ASCO 8210G009Hw 110/50 120/60 Vac (8210G009HW)
- ASCO 24V DC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size (U8256A002V)
- ASCO 8210G095Lf ** Lead Free ** (8210G095LF)
- ASCO 8220G407 120/60 110/50 Vac 3/4" (8220G407)
- REDHAT 24V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Closed, 1/2 in Pipe Size (SC8215G020)
- Asco Solenoid Valves