Shop All Solenoid Valves
Asco
120V AC Anodized Aluminum Pilot Solenoid Valve, Universal, 1/4 in Pipe Size
Mfr # WT8551A017MS
Zoro # G2868451
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/4 in
- Electrical Connections 18" Leads
- Valve Design 5-Way/2-Position
- Voltage 120V AC
- Orifice Dia. 1/4 in
Product Information
- Brand Asco
- MFR # WT8551A017MS
- Zoro # G2868451
- UPC # 094704402758
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1/4 in |
Orifice Dia. | 1/4 in |
Overall Height | 1 7/64 in |
Pipe Size | 1/4" |
Overall Width | 1 3/4 in |
Overall Length | 8 9/32 in |
Nominal Pipe Size | 1/4 in |
Orifice Diameter | 1/4 in |
Description
Solenoid Valve, Valve Ways 3-Way, Valve Starting Configuration Configurable, Valve Type Remote Pilot, Nominal Pipe Size 1/4 in, Orifice Diameter 1/4 in, Body Material Aluminum, Coefficient of Volume (Cv) 0.86, Operating Pressure Differential Air/Inert Gas - Maximum 150 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Spool Coupler, 4In, 100 psi, Female Coupler (400-DD-AL)
- PERRIN & ROWE Georgian Era Pull-Down Kitchen Faucet (U.4744PN-2)
- HOSE MASTER 1" Dia x 24" L 321 SS Flexible Metal Hose (GM100SHM240)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White (3043001.020)
- ASCO 8221G007 120/60 110/50 Vac (8221G007)
- ASCO 8210G095 120/60 110/50 Vac (8210G095)
- ASCO RED-HAT II 12V-DC SOLENOID VALVE (X210546017001F3)
- ASCO 8210G001 120/60 110/50 Vac (8210G001)
- ASCO 110V AC @ 50HZ, 120V AC @ 60HZ Polymide, Polyphenylene Ether Solenoid Valve, Normally Closed (8212A019S0100F0)
- ASCO 120V AC Anodized Aluminum Pilot Solenoid Valve, Universal, 1/4 in Pipe Size (SC8551A001MS)
- REDHAT 120V AC Brass Solenoid Valve, Normally Open, 3/8 in Pipe Size (8210G033)
- Asco Solenoid Valves