Shop All Solenoid Valves
Asco
120V AC @ 60HZ Polymide, Polyphenylene Ether Solenoid Valve, Normally Open, 1/2 in Pipe Size
Mfr # 8212A020L1100F2
Zoro # G6091967
product price: $408.99
/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/2 in
- Electrical Connections Leaded Coil with 1/2" NPT Threaded Conduit Adaptor
- Valve Design 2-Way/2-Position
- Voltage 120V AC @ 60HZ
- Orifice Dia. 3/4 in
Product Information
- Brand Asco
- MFR # 8212A020L1100F2
- Zoro # G6091967
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1/2 in |
Orifice Dia. | 3/4 in |
Overall Length | 4 29/32 in |
Overall Width | 2 5/8 in |
Overall Height | 3 19/64 in |
Pipe Size | 1/2" |
Orifice Diameter | 3/4 in |
Nominal Pipe Size | 1/2 in |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Open, Valve Type High Pressure and Temperature, Nominal Pipe Size 1/2 in, Orifice Diameter 3/4 in, Body Material Plastic, Coefficient of Volume (Cv) 4.5, Operating Pressure Differential Air/Inert Gas - Maximum 150 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material EPDM, Voltage 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Vacuum Fitting, Straight Adapter, 3/4" Tube x 1/4" NPT Female (ZUSA-TF-VAC-10)
- ZORO SELECT 1/2" MNPT 316 SS Square Head Plug, Max. Pressure: 300 psi (60SQ112N012)
- SLOAN Vacuum Breaker, 3/4 x 9", For use with Royal Flush Valves (V600AA 3/4 X 9)
- ZURN Urinal Repair Kit, 1.0 Gal (P6000-EUA-WS1)
- ASCO 100/240V AC Brass Solenoid Valve, Universal, 1/4 in Pipe Size (8320R174 100-240)
- ASCO 8262H202 120/60 110/50 Vac 1/4" (8262H202)
- ASCO RED-HAT II 120V-AC 1IN NPT SOLENOID VALVE (8210G089)
- ASCO RED-HAT II 120V-AC 1/4IN NPT SOLENOID VALVE (EF8317G035)
- ASCO ASCO EF8314G6 RED-HAT II 120V-AC 1/4IN NPT SOLENOID VALVE (EF8314G6)
- ASCO 24V DC Polymide, Polyphenylene Ether Solenoid Valve, Normally Closed, 1/2 in Pipe Size (K212A025S0100F1)
- VICKERS 5000PSI 120V-AC HYDRAULIC SOLENOID VALVE (DG4V-3-2N-M-U-B6-60)
- Asco Solenoid Valves