Shop All Solenoid Valves
Asco
110V AC @ 50HZ, 120V AC @ 60HZ Polymide, Polyphenylene Ether Solenoid Valve, Normally Closed
Mfr # 8212A019S0100F0
Zoro # G6141353
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/2 in
- Electrical Connections DIN
- Valve Design 2-Way/2-Position
- Voltage 110V AC @ 50HZ, 120V AC @ 60HZ
- Orifice Dia. 3/4 in
Product Information
- Brand Asco
- MFR # 8212A019S0100F0
- Zoro # G6141353
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1/2 in |
Orifice Dia. | 3/4 in |
Pipe Size | 1/2" |
Overall Length | 4 29/32 in |
Overall Width | 2 5/8 in |
Overall Height | 3 19/64 in |
Orifice Diameter | 3/4 in |
Nominal Pipe Size | 1/2 in |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Pressure and Temperature, Nominal Pipe Size 1/2 in, Orifice Diameter 3/4 in, Body Material Plastic, Coefficient of Volume (Cv) 4.5, Operating Pressure Differential Air/Inert Gas - Maximum 150 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material EPDM, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEARBORN BRASS Closet Gasket, Toilet, Rubber, Black (7555)
- SANI-SYSTEM Liquid Sanitizer Concentrate, 0.25 fl. oz (SS100ROS)
- KOHLER Spray Assembly (1259236-VS)
- AMERICAN STANDARD Drain Assembly, Brass (M952425-0020A)
- ASCO 110V AC @ 50HZ, 120V AC @ 60HZ Polymide, Polyphenylene Ether Solenoid Valve, Normally Closed (K212A025L1100F0)
- ASCO 8210G035 120/60 110/50 Vac (8210G035)
- ASCO 120V AC Anodized Aluminum Pilot Solenoid Valve, Universal, 1/4 in Pipe Size (WT8551A001MMS120/60,110/50DA)
- ASCO 110V AC @ 50HZ, 120V AC @ 60HZ Polymide, Polyphenylene Ether Solenoid Valve, Normally Closed (8212A037S0100F0)
- ASCO 8210G002 24/60 Vac 1/2" Npt. (8210G002)
- ASCO 100/240V AC Brass Solenoid Valve, Universal, 1/4 in Pipe Size (8320R174 100-240)
- GC VALVES 1 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, TFE, 24/50-60, DIN (S211YF24T2HJ5)
- Asco Solenoid Valves