Shop All Solenoid Valves
Asco
100/240V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size
Mfr # 8320R184 100-240
Zoro # G7718737
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/4 in
- Center Line Pipe Center Size 3 in
- Electrical Connections 16" Leads
- Valve Design 3-Way/2-Position
- Voltage 100 to 240V AC
Product Information
- Brand Asco
- MFR # 8320R184 100-240
- Zoro # G7718737
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1/4 in |
Center Line Pipe Center Size | 3 in |
Orifice Dia. | 7/64 in |
Pipe Size | 1/4" |
Overall Height | 4 1/32 in |
Overall Length | 1 13/32 in |
Overall Width | 2 7/16 in |
Orifice Diameter | 1/8 in |
Nominal Pipe Size | 1/4 in |
Description
Solenoid Valve, Valve Ways 3-Way, Valve Starting Configuration Normally Closed, Valve Type Direct Mount, Nominal Pipe Size 1/4 in, Orifice Diameter 1/8 in, Body Material Brass, Coefficient of Volume (Cv) 0.23, Operating Pressure Differential Air/Inert Gas - Maximum 150 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 100 to 240V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, For Media Air, Inert Gases, Light Oil, Water
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 3" x 3/4" Hex Bushing (4316000782)
- PARKER Female Elbow, Brass, Tube x FNPT, PK10 (150F-6-6)
- ZURN 12" Self Draining Encased Wall Hydrant (Z1320-CXL-12)
- USA INDUSTRIALS Cam and Groove Adapter, 3/4", Nylon (BULK-CGF-486)
- ASCO 120V AC Anodized Aluminum Pilot Solenoid Valve, Universal, 1/4 in Pipe Size (WT8551A017MS)
- ASCO Valve 1/4"N/O 3Way235Air, 250Wtroil (8320G192)
- ASCO 24V DC Anodized Aluminum Pilot Solenoid Valve, Universal, 1/4 in Pipe Size (EF8551A001MS)
- ASCO 8210G095 120/60 110/50 Vac (8210G095)
- ASCO 120/60V AC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size (SC8256B045V)
- ASCO 110V AC @ 50HZ, 120V AC @ 60HZ Polymide, Polyphenylene Ether Solenoid Valve, Normally Closed (8212A037S0100F0)
- REDHAT 12V DC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G002LF 12/DC)
- Asco Valves