Shop All Power Cables
Ascent
UL SJOOW Portable Cord, 14 AWG, 41 Strand, 4C, CPE, Black, Sold by the FT
Mfr # SJO1404OW-0/90CASC
Zoro # G411130690
product price: $1.99
/ea
Sold in multiples of 100 for $199.00
$199.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 300V
- Jacket Material CPE
- Wire Size 14
- Number of Conductors 4
- Color Black
Product Information
- Brand Ascent
- MFR # SJO1404OW-0/90CASC
- Zoro # G411130690
- Country of Origin China
- Category Power Cables
Dimensions
Wire Size | 14 |
Details
Item | Portable Cord |
Voltage | 300V |
Jacket Material | CPE |
Number of Conductors | 4 |
Color | Black |
Standards | CSA SJOOW; UL SJOOW |
Max. Cord Temp. | 90 C |
Material | Bare Copper |
Conductor Shielding Type | Unshielded |
Stranding | 41 |
Conductor Type | Stranded |
Insulation Material | EPDM |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Voltage Monitor Relay, 120VC, Plug-In (VAKP120A)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 1, Hinged (A8N64)
- DAYTON Circuit Breaker, NDB2-63 C2/1 Series 2A, 1 Pole, 277V AC, C Curve (5ZUZ1)
- WIREMOLD Extra Deep Box Fitting, Ivory, PVC (2348D)
- ASCENT UL SJOOW Portable Cord, 14 AWG, 41 Strand, 2C, CPE, Black, Sold by the FT (SJO1402OW-0/90CASC)
- ASCENT UL SJOOW Portable Cord, 12 AWG, 65 Strand, 3C, CPE, Black, Sold by the FT (SJO1203OW-0/90CASC)
- ASCENT UL SJOOW Portable Cord, 16 AWG, 26 Strand, 2C, CPE, Black, Sold by the FT (SJO1602OW-0/90CASC)
- ASCENT UL SJOOW Portable Cord, 18 AWG, 16 Strand, 3C, CPE, Black, Sold by the FT (SJO1803OW-0/90CASC)
- ZORO SELECT PC Power Cord, 5-15P, IEC C13, 3 ft., Blk, 10A (20PW99ID)
- LEVITON 15A 125V 2-Wire 2-Pole Residential Grade Cord Plug, Yellow (000-115PV)
- POWER FIRST Power Cord, 5-15P, SJO, 8 ft., Blk, 10A, 18/3 (1TNA7)
- Ascent Power Cables