Shop All Filtration Accessories
Asahi
Replacement Screen, 4" Size
Mfr # 3186040
Zoro # G6160196
product price: $96.19
/ea
Free Shipping & Returns
$96.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Sediment Strainers
- For Use With Mfr. Model Number 1257040
- Material of Construction PVC
- Size 4 in
- Type Duct Mount
Product Information
- Brand Asahi
- MFR # 3186040
- Zoro # G6160196
- Country of Origin Japan
- Category Filtration Accessories
Dimensions
Size | 4 in |
Diameter | 4 in |
Mesh Size | 20 mesh |
Details
Description
Strainer Screen, Mesh Size 20 mesh, Micron Rating 840 micron, Diameter 4 in, Screen Material PVC, Maximum Pressure at 100 deg F 85 psi, Strainer Type Mesh, Maximum Temperature 120 Degrees F, Compatible Mfr. Model Number 1257040, Compatible with Grainger Part Number 49FA25, For Use With Sediment Strainers, Minimum Temperature 32 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" PEX X 3/4" MNPT ADAPTER (460-762NL)
- AMERICAN STANDARD Spacer Disk and Seal Kit (060343-0070A)
- RICHELIEU 2 12inch 64 mm Door Strike for Bathroom Partition Door, Chrome (51700140)
- RUVATI 32" Workstation Ledge Tight Radius Undermnt 16Ga Kitchen Sink Sgl Bowl (RVH8301)
- ASAHI Replacement Screen, 1-1/2" Size (3186015)
- ASAHI Replacement Screen, 1" Size (3187010)
- ASAHI Replacement Screen, 4" Size (3187040)
- ASAHI Replacement Screen, 2" Size (3187020)
- ASAHI Replacement Screen, 2" Size (3186020)
- ASAHI Replacement Screen, 4" Size (3188040)
- CYTIVA WHATMAN Filter Membrane, 0.45um, 80deg C, PK100 (7184-004)
- Asahi Filtration Accessories