Shop All Filtration Accessories
Asahi
Replacement Screen, 3/4" Size
Mfr # 3186007
Zoro # G6160248
original price:
$48.93
16% off
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size 20 mesh
- Material of Construction PVC
- Type 20 Mesh Replacement
- For Use With Sediment Strainers
- For Use With Mfr. Model Number 1257007
Product Information
- Brand Asahi
- MFR # 3186007
- Zoro # G6160248
- Country of Origin Japan
- Category Filtration Accessories
Dimensions
Mesh Size | 20 mesh |
Size | 3/4 in |
Diameter | 3/4 in |
Details
Item | Strainer Screen |
Material of Construction | PVC |
Type | 20 Mesh Replacement |
For Use With | Sediment Strainers |
For Use With Mfr. Model Number | 1257007 |
Fits Brand | Asahi |
Temp. Range | 32 Degrees to 120 Degrees F |
Micron Rating | 840 micron |
Strainer Type | Mesh |
Maximum Temperature | 120 Degrees F |
Minimum Temperature | 32 Degrees F |
Maximum Pressure at 100 deg F | 150 psi |
Compatible Mfr. Model Number | 1257007 |
Screen Material | PVC |
Compatible Grainger Part Number | 49FA19 |
Description
Strainer Screen, Mesh Size 20 mesh, Micron Rating 840 micron, Diameter 3/4 in, Screen Material PVC, Maximum Pressure at 100 deg F 150 psi, Strainer Type Mesh, Maximum Temperature 120 Degrees F, Compatible Mfr. Model Number 1257007, Compatible with Grainger Part Number 49FA19, For Use With Sediment Strainers, Minimum Temperature 32 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUSHMATE Upper Supply (BU100505-KIT)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline (70LF14401)
- DANCO SILLCOCK KEY 4 WAY (80442)
- CAMCO ANODE ROD 4 1/2"" MAG (11553)
- ASAHI Replacement Screen, 1" Size (3187010)
- ASAHI Replacement Screen, 1" Size (3186010)
- ASAHI Replacement Screen, 4" Size (3186040)
- ASAHI Replacement Screen, 3/4" Size (3187007)
- ASAHI Replacement Screen, 1" Size (3188010)
- ASAHI Replacement Screen, 2" Size (3187020)
- OASE BioSmart 5000 Gravity Filter (56929)
- Asahi Filtration Accessories