Shop All Filtration Accessories
Asahi
Replacement Screen, 3" Size
Mfr # 3186030
Zoro # G6160205
product price: $73.25
/ea
$73.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size 20 mesh
- Material of Construction PVC
- Fits Brand Asahi
- Temp. Range 32 Degrees to 120 Degrees F
- Type 20 Mesh Replacement
Product Information
- Brand Asahi
- MFR # 3186030
- Zoro # G6160205
- Country of Origin Japan
- Category Filtration Accessories
Dimensions
Mesh Size | 20 mesh |
Size | 3 in |
Diameter | 3 in |
Details
Item | Strainer Screen |
Material of Construction | PVC |
Fits Brand | Asahi |
Temp. Range | 32 Degrees to 120 Degrees F |
Type | 20 Mesh Replacement |
For Use With | Sediment Strainers |
For Use With Mfr. Model Number | 1257030 |
Micron Rating | 840 micron |
Maximum Temperature | 120 Degrees F |
Screen Material | PVC |
Strainer Type | Mesh |
Minimum Temperature | 32 Degrees F |
Maximum Pressure at 100 deg F | 85 psi |
Compatible Mfr. Model Number | 1257030 |
Compatible Grainger Part Number | 49FA24 |
Description
Strainer Screen, Mesh Size 20 mesh, Micron Rating 840 micron, Diameter 3 in, Screen Material PVC, Maximum Pressure at 100 deg F 85 psi, Strainer Type Mesh, Maximum Temperature 120 Degrees F, Compatible Mfr. Model Number 1257030, Compatible with Grainger Part Number 49FA24, For Use With Sediment Strainers, Minimum Temperature 32 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 5/16"-18 X 12" FLOAT ROD (111-255)
- TOTO Parts Bag For Gmax Tanks Cotton (THU137-2W#01)
- PFISTER Robe Hook, Contempra, Brushed Nickel (BRH-NC1K)
- KOHLER Spline Adapter (GP1074231)
- ASAHI Replacement Screen, 1-1/2" Size (3186015)
- ASAHI Replacement Screen, 1-1/2" Size (3188015)
- ASAHI Replacement Screen, 2" Size (3188020)
- ASAHI Screen, 2" Size, PVC (3154020)
- ASAHI Replacement Screen, 1/2" Size (3187005)
- ASAHI Replacement Screen, 4" Size (3187040)
- PENTAIR/PENTEK Mounting Bracket Kit, Carbon Steel (244718-75)
- Asahi Filtration Accessories