Shop All Filtration Accessories
Asahi
Replacement Screen, 1/2" Size
Mfr # 3188005
Zoro # G6160117
product price: $34.65
/ea
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size 35 mesh
- Material of Construction PVC
- For Use With Mfr. Model Number 1257005
- Temp. Range 32 Degrees to 120 Degrees F
- Size 1/2 in
Product Information
- Brand Asahi
- MFR # 3188005
- Zoro # G6160117
- Country of Origin Japan
- Category Filtration Accessories
Dimensions
Mesh Size | 35 mesh |
Size | 1/2 in |
Diameter | 1/2 in |
Details
Item | Strainer Screen |
Material of Construction | PVC |
For Use With Mfr. Model Number | 1257005 |
Temp. Range | 32 Degrees to 120 Degrees F |
For Use With | Sediment Strainers |
Type | 40 Mesh Replacement |
Fits Brand | Asahi |
Micron Rating | 420 micron |
Maximum Pressure at 100 deg F | 150 psi |
Screen Material | PVC |
Compatible Mfr. Model Number | 1257005 |
Strainer Type | Mesh |
Maximum Temperature | 120 Degrees F |
Minimum Temperature | 32 Degrees F |
Compatible Grainger Part Number | 49FA18 |
Description
Strainer Screen, Mesh Size 35 mesh, Micron Rating 420 micron, Diameter 1/2 in, Screen Material PVC, Maximum Pressure at 100 deg F 150 psi, Strainer Type Mesh, Maximum Temperature 120 Degrees F, Compatible Mfr. Model Number 1257005, Compatible with Grainger Part Number 49FA18, For Use With Sediment Strainers, Minimum Temperature 32 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 1-1/2" Dia x 18" L SS Flexible Metal Hose (G150CMU180)
- T&S BRASS 4 in Cold Wrist Handle (B-WH4C-NS)
- RINNAI Super HE+ 9 GPM 160,000 BTU Propane Gas Interior Tankless Water Heater (RU160IP)
- DANCO Side Spray Head, 1/4 In, Black (9D00010345)
- ASAHI Replacement Screen, 2" Size (3187020)
- ASAHI Replacement Screen, 2" Size (3186020)
- ASAHI Replacement Screen, 4" Size (3188040)
- ASAHI Replacement Screen, 3/4" Size (3187007)
- ASAHI Replacement Screen, 1-1/2" Size (3186015)
- ASAHI Replacement Screen, 1/2" Size (3186005)
- CYTIVA WHATMAN Filter Membrane, 0.8um, 135deg C, PK100 (7408-004)
- Asahi Filtration Accessories