Shop All Gate Valves
Asahi
Gate Valve, 8" Pipe Size, Polypropylene
Mfr # 1251080
Zoro # G6162095
product price: $3,341.99
/ea
Free Shipping & Returns
$3,341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 8"
- Connection Type Flanged
- Body Material PVC
- Bonnet Style Bolted
- Standards NSF-61
Product Information
- Brand Asahi
- MFR # 1251080
- Zoro # G6162095
- Country of Origin Japan
- Category Gate Valves
Dimensions
Pipe Size | 8" |
Inlet to Outlet Length | 11-1/2" |
Pipe Size - Valves | 8 in |
Overall Length | 11.5 in |
Nominal Valve Size | 8 in |
Handle Height | 22.72 in |
Connection Size - Side 2 | 8 in |
Connection Size - Side 1 | 8 in |
Handle Diameter | 12.2 in |
Description
Gate Valve, For Media Water, Body Material PVC, Nominal Valve Size 8 in, ANSI Flange Class Class 150, Maximum Pressure - Operating 150 psi, Coefficient of Volume (Cv) 2,900, Stem Type Non-Rising, Stem Material PVC, Wedge Material Polypropylene, Seal Material EPDM, Handle Type Wheel, Bonnet Material PVC, Bonnet Style Bolted, Connection Gender - Side 1 Not Applicable, Connection Type - Side 1 Flange, Connection Gender - Side 2 Not Applicable, Connection Type - Side 2 Flange
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Piston Assembly (1157032)
- ZORO SELECT 1-1/2" Sweat Brass Ball Valve Inline (1PYP7)
- ALPINE INDUSTRIES Stainless Steel Hand Dryer Wall Guard (400-WALLG)
- WATCO 1.865" Overall Dia. x 11.5" Threads x 1.25" Innovator Overflow and Push Pull Bath Closure, Chrome (91100-PP-CP)
- ASAHI Gate Valve, 3" Pipe Size, Polypropylene (1251030)
- ASAHI Valve, Gate, 6", PVC, Flanged, PP, FKM (1242060)
- ASAHI Gate Valve, 2" Pipe Size, Polypropylene (1251020)
- ASAHI Gate Valve, 4" Pipe Size, Polypropylene (1251040)
- ASAHI Gate Valve, 6" Pipe Size, Polypropylene (1251060)
- ASAHI Valve, Gate, 4", PVC, Flanged, PP, FKM (1242040)
- MILWAUKEE VALVE Gate Valve, Class 200, 1-1/2 In., FNPT (1153 1-1/2)
- Asahi Gate Valves