Shop All Flange & Ring Gaskets
Asahi
Flange Gasket, 7-51/64" Inside Dia., Black
Mfr # 3114080
Zoro # G6160336
original price:
$99.00
6% off
Free Shipping & Returns
$92.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 8 in
- Outside Dia. 13 13/32 in
- Bolt Holes 8
- Inside Dia. 7 51/64 in
- Metal Detectable No
Product Information
- Brand Asahi
- MFR # 3114080
- Zoro # G6160336
- Country of Origin Japan
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 8 in |
Outside Dia. | 13 13/32 in |
Inside Dia. | 7 51/64 in |
Width | 0.0781 in |
Bolt Hole Diameter | 7/8 in |
Details
Item | Full Face Flange Gasket |
Bolt Holes | 8 |
Metal Detectable | No |
Material of Construction | EPDM with PTFE Ring |
Thickness | 5/64 in |
Flange Class | Class 150 |
Color | Black |
Product Type | Flange Gasket |
Temp. Range (F) | -40 Degrees to 250 Degrees |
Continuous Max. Temp. (F) | 250 Degrees F |
Type | ANSI 150 lb Gasket |
For Flange ANSI Class | 150 |
Insert Material | PTFE |
Number of Bolt Holes | 8 |
Binder Material | None |
Metal Detectable Gasket | No |
FDA Approved | No |
Description
Full Face Flange Gasket, Gasket Material EPDM, Insert Material PTFE, For Pipe Size 8 in, For Flange ANSI Class 150, Binder Material None, Color Black, Inside Diameter 8 5/8 in, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 250 Degrees F, Outside Diameter 13 7/16 in, Thickness 5/64 in, Number of Bolt Holes 8, Bolt Hole Diameter 7/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 95 to 100 A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring, Music Wire, PK10, C11000962500M (C11000962500M)
- PRIMELINE TOOLS Sliding Door Keeper with Zinc Diecast, Aluminum Finish (Single Pack) (MP2094)
- MIDWEST FASTENER 1-1/2" Steel Sliding Door Rollers 2PK (66125)
- MARKAR 1 11/16 in W x 84 in H zinc plated Continuous Hinge (FS202-001-600)
- ASAHI Flange Gasket, 1-45/64" Inside Dia., Black (3114015)
- ASAHI Flange Gasket, 11-7/64" Inside Dia., Black (3114120)
- ASAHI Flange Gasket, 2-7/64" Inside Dia., Black (3113020)
- ASAHI Flange Gasket, 5-29/32" Inside Dia., Black (3113060)
- ASAHI Flange Gasket, 9-51/64" Inside Dia., Black (3114100)
- ASAHI Flange Gasket, 3-13/64" Inside Dia., Black (3114030)
- ZORO SELECT Spiral Wound Gasket with PTFE Filler, 1", 1/8" Thick, #300 (BULK-FG-2041)
- Asahi Flange & Ring Gaskets