Shop All Flange & Ring Gaskets
Asahi
Flange Gasket, 5-29/32" Inside Dia., Black
Mfr # 3114060
Zoro # G6160345
Free Shipping & Returns
$76.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 6 in
- Outside Dia. 10 29/32 in
- Bolt Holes 8
- Inside Dia. 5 29/32 in
- Metal Detectable No
Product Information
- Brand Asahi
- MFR # 3114060
- Zoro # G6160345
- Country of Origin Japan
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 6 in |
Outside Dia. | 10 29/32 in |
Inside Dia. | 5 29/32 in |
Width | 0.0781 in |
Bolt Hole Diameter | 7/8 in |
Details
Item | Full Face Flange Gasket |
Bolt Holes | 8 |
Metal Detectable | No |
Material of Construction | EPDM with PTFE Ring |
Thickness | 5/64 in |
Flange Class | Class 150 |
Color | Black |
Product Type | Flange Gasket |
Type | ANSI 150 lb Gasket |
Temp. Range (F) | -40 Degrees to 250 Degrees |
Continuous Max. Temp. (F) | 250 Degrees F |
For Flange ANSI Class | 150 |
FDA Approved | No |
Metal Detectable Gasket | No |
Insert Material | PTFE |
Number of Bolt Holes | 8 |
Binder Material | None |
Description
Full Face Flange Gasket, Gasket Material EPDM, Insert Material PTFE, For Pipe Size 6 in, For Flange ANSI Class 150, Binder Material None, Color Black, Inside Diameter 6 5/8 in, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 250 Degrees F, Outside Diameter 10 15/16 in, Thickness 5/64 in, Number of Bolt Holes 8, Bolt Hole Diameter 7/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 95 to 100 A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Knob Lifetime Brass Door Knobs Lifetime Brass 5057 (5057.003.IMR)
- WHITECAP 12" Gas Spring - 30lb - Black Nitrate (G-3530C)
- MID ATLANTIC RUBBER Rubber Grommet - 1 1/2" x 1/16" x 1 3/4" x 2 1/8" x 7/16", PK 50 (OMAR-2278-50PK)
- HILLMAN Zero Gravity House/Padlock Universal Key Blank Single, 6PK (449003)
- ASAHI Flange Gasket, 2-7/64" Inside Dia., Black (3114020)
- ASAHI Flange Gasket, 1" Inside Dia., Black (3114040)
- ASAHI Flange Gasket, 1-45/64" Inside Dia., Black (3114015)
- ASAHI Flange Gasket, 7-51/64" Inside Dia., Black (3114080)
- ASAHI Flange Gasket, 5" Inside Dia., Black (3113050)
- ASAHI Flange Gasket, 1-45/64" Inside Dia., Black (3113015)
- ZORO SELECT Flange Gasket, Full Face, 4 In, Silicone (4CYX2)
- Asahi Flange & Ring Gaskets