Shop All Flange & Ring Gaskets
Asahi
Flange Gasket, 5-29/32" Inside Dia., Black
Mfr # 3113060
Zoro # G6160485
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 6 in
- Outside Dia. 10 29/32 in
- Bolt Holes 8
- Inside Dia. 5 29/32 in
- Metal Detectable No
Product Information
- Brand Asahi
- MFR # 3113060
- Zoro # G6160485
- Country of Origin Japan
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 6 in |
Outside Dia. | 10 29/32 in |
Inside Dia. | 5 29/32 in |
Width | 0.0781 in |
Bolt Hole Diameter | 7/8 in |
Details
Item | Full Face Flange Gasket |
Bolt Holes | 8 |
Metal Detectable | No |
Material of Construction | EPDM |
Thickness | 5/64 in |
Flange Class | Class 150 |
Color | Black |
Product Type | Flange Gasket |
Type | ANSI 150 lb Gasket |
Continuous Max. Temp. (F) | 195 Degrees F |
Temp. Range (F) | -40 Degrees to 195 Degrees |
Number of Bolt Holes | 8 |
For Flange ANSI Class | 150 |
FDA Approved | No |
Insert Material | EPDM |
Binder Material | None |
Metal Detectable Gasket | No |
Description
Full Face Flange Gasket, Gasket Material EPDM, Insert Material EPDM, For Pipe Size 6 in, For Flange ANSI Class 150, Binder Material None, Color Black, Inside Diameter 6 5/8 in, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 195 Degrees F, Outside Diameter 10 15/16 in, Thickness 5/64 in, Number of Bolt Holes 8, Bolt Hole Diameter 7/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 65 to 70 A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Boltless, 3/8-16, 1-1/4in Base (DTS-1)
- LUCIDA SURFACES LUCIDA SURFACES, BaseCore Quilt 6 in. x 36 in. 2mm 12MIL Peel & Stick Vinyl Plank (54 sq.ft), 36PK (BC-909)
- DON-JO 3-1/2" Scar Plate with 2-1/8" Hole and Through Bolt Knotches (SP1353)
- ABUS Padlock, Keyed Different, Standard Shackle, Square Brass Body, Steel Shackle, 15/16 in W (83/45 RK KD-200)
- ASAHI Flange Gasket, 2-7/64" Inside Dia., Black (3113020)
- ASAHI Flange Gasket, 11-7/64" Inside Dia., Black (3113120)
- ASAHI Flange Gasket, 1-45/64" Inside Dia., Black (3114015)
- ASAHI Flange Gasket, 5" Inside Dia., Black (3113050)
- ASAHI Flange Gasket, 9-51/64" Inside Dia., Black (3114100)
- ASAHI Flange Gasket, 1-13/64" Inside Dia., Black (3114010)
- ZORO SELECT Full Face PTFE Flange Gasket for 1-1/2" Pipe, 1/16" Thick, #150 (BULK-FG-1147)
- Asahi Flange & Ring Gaskets