Shop All Flange & Ring Gaskets
Asahi
Flange Gasket, 1-45/64" Inside Dia., Black
Mfr # 3113015
Zoro # G6160546
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2 in
- Outside Dia. 4 29/32 in
- Bolt Holes 4
- Inside Dia. 1 45/64 in
- Metal Detectable No
Product Information
- Brand Asahi
- MFR # 3113015
- Zoro # G6160546
- Country of Origin Japan
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 1 1/2 in |
Outside Dia. | 4 29/32 in |
Inside Dia. | 1 45/64 in |
Width | 0.0781 in |
Bolt Hole Diameter | 5/8 in |
Details
Item | Full Face Flange Gasket |
Bolt Holes | 4 |
Metal Detectable | No |
Material of Construction | EPDM |
Thickness | 5/64 in |
Flange Class | Class 150 |
Color | Black |
Product Type | Flange Gasket |
Continuous Max. Temp. (F) | 195 Degrees F |
Type | ANSI 150 lb Gasket |
Temp. Range (F) | -40 Degrees to 195 Degrees |
For Flange ANSI Class | 150 |
FDA Approved | No |
Metal Detectable Gasket | No |
Insert Material | EPDM |
Number of Bolt Holes | 4 |
Binder Material | None |
Description
Full Face Flange Gasket, Gasket Material EPDM, Insert Material EPDM, For Pipe Size 1 1/2 in, For Flange ANSI Class 150, Binder Material None, Color Black, Inside Diameter 1 7/8 in, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 195 Degrees F, Outside Diameter 4 15/16 in, Thickness 5/64 in, Number of Bolt Holes 4, Bolt Hole Diameter 5/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 65 to 70 A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC TILT LATCH WHITE (83-620RHW)
- PAWLING End Cap, Eggshell, 7-3/4 x 1In (ETC-8C-0-370)
- RACK’EM RACKS RackEm Racks 4040 26 in. 12-Hook Utility Rack - White (4040)
- EKENA MILLWORK Octagonal Surface Mount PVC Gable Vent: Functional, w/ 2"W x 1-1/2"P Brickmould Frame, 24"W x 24"H (GVPOC24X2402SF)
- ASAHI Flange Gasket, 5" Inside Dia., Black (3113050)
- ASAHI Flange Gasket, 2-7/64" Inside Dia., Black (3113020)
- ASAHI Flange Gasket, 5-29/32" Inside Dia., Black (3113060)
- ASAHI Flange Gasket, 5-29/32" Inside Dia., Black (3114060)
- ASAHI Flange Gasket, 2-7/64" Inside Dia., Black (3114020)
- ASAHI Flange Gasket, 9-51/64" Inside Dia., Black (3114100)
- ZORO SELECT Full Face PTFE Flange Gasket for 8" Pipe, 1/16" Thick, #150 (BULK-FG-1157)
- Asahi Flange & Ring Gaskets