Shop All Flange & Ring Gaskets
Asahi
Flange Gasket, 1-13/64" Inside Dia., Black
Mfr # 3113010
Zoro # G6160561
original price:
$11.69
10% off
new price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 in
- Outside Dia. 4 13/64 in
- Bolt Holes 4
- Inside Dia. 1 13/64 in
- Metal Detectable No
Product Information
- Brand Asahi
- MFR # 3113010
- Zoro # G6160561
- Country of Origin Japan
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 1 in |
Outside Dia. | 4 13/64 in |
Inside Dia. | 1 13/64 in |
Width | 0.0781 in |
Bolt Hole Diameter | 5/8 in |
Details
Item | Full Face Flange Gasket |
Bolt Holes | 4 |
Metal Detectable | No |
Material of Construction | EPDM |
Thickness | 5/64 in |
Flange Class | Class 150 |
Color | Black |
Product Type | Flange Gasket |
Continuous Max. Temp. (F) | 195 Degrees F |
Temp. Range (F) | -40 Degrees to 195 Degrees |
Type | ANSI 150 lb Gasket |
Number of Bolt Holes | 4 |
Binder Material | None |
FDA Approved | No |
Metal Detectable Gasket | No |
Insert Material | EPDM |
For Flange ANSI Class | 150 |
Description
Full Face Flange Gasket, Gasket Material EPDM, Insert Material EPDM, For Pipe Size 1 in, For Flange ANSI Class 150, Binder Material None, Color Black, Inside Diameter 1 5/16 in, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 195 Degrees F, Outside Diameter 4 3/16 in, Thickness 5/64 in, Number of Bolt Holes 4, Bolt Hole Diameter 5/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 65 to 70 A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK10 (SBRMS35489-38X)
- DIABLO CONTROLS Vehicle Detector, 11 Pin Plug-In (DSP-15 LVT)
- ZORO SELECT O-Ring, Buna N, Dash 030, 1-5/8, 1.754, PK25 (U38801.006.0162)
- ZORO SELECT Key Blank, Y11, PK25 (5ZLG9)
- ASAHI Flange Gasket, 1-13/64" Inside Dia., Black (3114010)
- ASAHI Flange Gasket, 1-45/64" Inside Dia., Black (3113015)
- ASAHI Flange Gasket, 11-7/64" Inside Dia., Black (3114120)
- ASAHI Flange Gasket, 5" Inside Dia., Black (3113050)
- ASAHI Flange Gasket, 1" Inside Dia., Black (3114040)
- ASAHI Flange Gasket, 5-29/32" Inside Dia., Black (3113060)
- USA INDUSTRIALS Full Face Aramid/SBR Flange Gasket for 14" Pipe - 1/8" T - #150 (BULK-FG-5351)
- Asahi Flange & Ring Gaskets