Shop All Ball Valves
Asahi
4" Socket PVC Ball Valve 2-Way
Mfr # 1606040
Zoro # G6161508
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4"
- Body Material PVC
- Body Style Inline
- Tube Size 4"
- Port Full
Product Information
- Brand Asahi
- MFR # 1606040
- Zoro # G6161508
- Country of Origin Japan
- Category Ball Valves
Dimensions
Pipe Size | 4" |
Tube Size | 4" |
Overall Length | 13.89 in |
Handle Length | 11.81 in |
Handle Height | 7.01 in |
Nominal Valve Size | 4 in |
Connection Size - Side 2 | 4 in |
Connection Size - Side 1 | 4 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle Type Tee, Connection Size - Side 1 4 in, Valve Ways 2-Way, Seal Material FKM, Seat Material PTFE, Stem Material PVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Nylon Push to Connect Fitting - Union -, 12mm Tube Size, Black (ZUSA-TF-PTC-137)
- NORDYNE Limit Switch (626495R)
- DIXON Cam and Groove Envelope Gasket, 3/4 in Nominal, PTFE, Domestic (75-G-TF)
- THRIFCO PLUMBING Toilet Flange Repair Metal Quick Ring to Repair/Replace Broken (4506993)
- ASAHI 1-1/4" Thread PVC Ball Valve 2-Way (161071012)
- ASAHI Electronic Ball Valve, 1-1/2" Pipe Size (2901015)
- ASAHI Valve, Ball, Omni, T-27, 1/2", CPVC, EPDM, Thd (161073005)
- ASAHI 1" Socket x Thread PVC Ball Valve 2-Way (1605010)
- ASAHI 3/4" Socket x Thread CPVC Ball Valve 2-Way (1613007)
- ASAHI 3/4" Socket PVDF Ball Valve 2-Way (1627007)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-146)
- Asahi Ball Valves