Shop All Ball Valves
Asahi
4" Socket PVC Ball Valve 2-Way
Mfr # 1603040
Zoro # G6161718
product price: $455.99
/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4"
- Body Material PVC
- Body Style Inline
- Tube Size 4"
- Stem Type 1-Piece Stem
Product Information
- Brand Asahi
- MFR # 1603040
- Zoro # G6161718
- Country of Origin Japan
- Category Ball Valves
Dimensions
Pipe Size | 4" |
Tube Size | 4" |
Overall Length | 14.25 in |
Connection Size - Side 2 | 4 in |
Nominal Valve Size | 4 in |
Connection Size - Side 1 | 4 in |
Handle Height | 7.01 in |
Handle Length | 11.81 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle Type Tee, Connection Size - Side 1 4 in, Valve Ways 2-Way, Seal Material EPDM, Seat Material PTFE, Stem Material PVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4 x 8 T550 1/4 TURN FROST F (108-158A)
- BK RESOURCES Evolution Series Stainless Steel Swing Spout, 6", 2.2 GPM Flow Rate (EVO-SPT-6)
- KOHLER Stopper Assy (78172-BV)
- JAY R. SMITH MANUFACTURING Bronze Floor Drain Grate (B06PBG)
- ASAHI 1" Socket PVDF Ball Valve 2-Way (1627010)
- ASAHI 6" Socket PVC Ball Valve 2-Way (111605060)
- ASAHI Valve, Ball, T-21, 1-1/2", PVC, FKM, Flanged (1608015)
- ASAHI Electronic Ball Valve, 2-1/2" Pipe Size (2901025)
- ASAHI 1" Socket PVC Ball Valve 2-Way (161070010)
- ASAHI 1-1/2" Socket x Thread CPVC Ball Valve 2-Way (1613015)
- ZORO SELECT Check Valve, 2.56 in Overall L (06H051N03012)
- Asahi Valves