Shop All Y & Basket Strainers
Asahi
3", Socket, PVC, Y Strainer, 85 psi
Mfr # 1256030
Zoro # G6162059
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Connection Type Socket
- Max. Fluid Temp. 120 Degrees F
- Screen Material PVC
- Housing Material PVC
Product Information
- Brand Asahi
- MFR # 1256030
- Zoro # G6162059
- Country of Origin Japan
- Category Y & Basket Strainers
Dimensions
Pipe Size | 3" |
Length | 17-53/64" |
Height | 9 1/4 in |
Mesh Size | 20 mesh |
Port 2 Connection Size | 3 in |
Port 1 Connection Size | 3 in |
Port 3 Connection Size | 3 in |
Description
Y Strainer, Pipe Size 3 in, Maximum Pressure at 100 deg F 85 psi, Length 17 7/8 in, Height 9 1/4 in, Screen Material PVC, Mesh Size 20 mesh, Housing Material PVC, Cv Flow Factor 110 gpm, Includes Screen Yes, Maximum Pressure 85 psi, Micron Rating 840 micron, Port 1 Connection Size 3 in, Port 1 Connection Type Socket, Port 2 Connection Size 3 in, Port 2 Connection Type Socket, Port 3 Connection Size 3 in, Port 3 Connection Type Socket
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.O. SMITH 100108422 Lower Electric Water (100108422)
- PARKER 1/4" Compression 316 SS Union Tee (4 JBU-SS)
- PLUMB PAK STRAIGHT VALVE 1/2""OD (PP53-1PCLF)
- ZORO SELECT Brass Bushing, MNPT x FNPT, 1-1/2" x 3/4" Pipe Size (22UL43)
- ASAHI Strainer, Sediment, Screen 3/4", 20 Mesh (3182007)
- ASAHI 2", Socket/Threaded, PVC, Y Strainer, 150 psi (1257020)
- ASAHI Strainer, Sediment, Screen 4", 20 Mesh (3182040)
- ASAHI Strainer, Screen 1-1/4-1-1/2" 60 Mesh (3180015)
- ASAHI 1-1/2", Socket/Threaded, PVC, Y Strainer, 150 psi (1257015)
- ASAHI 3/4", Socket/Threaded, PVC, Y Strainer, 150 psi (1257007)
- HAYWARD FLOW CONTROL 2", CPVC, Screen (YSX2020022)
- Asahi Y & Basket Strainers