Shop All Check Valves
Asahi
2" Flanged PVC Swing Check Valve
Mfr # 1201020
Zoro # G6162320
product price: $960.99
/ea
Free Shipping & Returns
$960.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type Flanged
- Body Material PVC
- Pipe or Tube Size - Check Valves 2 in
- Max. Steam Pressure - Valves Not Rated
Product Information
- Brand Asahi
- MFR # 1201020
- Zoro # G6162320
- Country of Origin Japan
- Category Check Valves
Dimensions
Pipe Size | 2" |
Pipe or Tube Size - Check Valves | 2 in |
Overall Height | 6-11/32" |
Length | 7-7/8" |
Size | 2" |
Width | 6" |
Pipe or Tube Size | 2 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves PVC, Pipe or Tube Size 2 in, Connection Type Flange x Flange, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 120 Degrees F, Min. Temp. - Valves 30 Degrees F, Max. Water Pressure - Valves 150 psi @ 120 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material EPDM, Full Flow - Valves Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Courant Widespread 3 Hole 2 Handle Bath Faucet Polished Chrome (LF-049-COPC)
- DELTA Delta Peerless Diverter Assembly, O-Ring (RP44124)
- ANVIL 3" Malleable Iron Tee Class 150 (0310031208)
- DURAVIT Starck 3 Wall Mount Toilet Bowl 2-Flush White HygieneGlaze (2227092092)
- ASAHI 1" Socket PVC Ball Check Valve (1210010)
- ASAHI 4" Flanged PVC Swing Check Valve (1201040)
- ASAHI 3/4" Socket PVC Ball Check Valve (1213007)
- ASAHI 1-1/4" Socket PVC Ball Check Valve (1210012)
- ASAHI 1-1/2" Socket PVC Ball Check Valve (1213015)
- ASAHI 1/2" Socket PVC Ball Check Valve (1213005)
- CAMPBELL FITTINGS SUMP PUMP SLEEVE RUBBER (BQC 125/150BLK)
- Asahi Check Valves