Shop All Y & Basket Strainers
Asahi
1", Socket/Threaded, PVC, Y Strainer, 150 psi
Mfr # 1257010
Zoro # G6162016
original price:
$160.92
16% off
new price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type Socket/Threaded
- Max. Fluid Temp. 120 Degrees F
- Screen Material PVC
- Housing Material PVC
Product Information
- Brand Asahi
- MFR # 1257010
- Zoro # G6162016
- Country of Origin Japan
- Category Y & Basket Strainers
Dimensions
Pipe Size | 1" |
Length | 9-3/8" |
Height | 4 3/8 in |
Mesh Size | 20 mesh |
Port 1 Connection Size | 1 in |
Port 3 Connection Size | 1 in |
Port 2 Connection Size | 1 in |
Description
Y Strainer, Pipe Size 1 in, Maximum Pressure at 100 deg F 150 psi, Length 9 3/8 in, Height 4 3/8 in, Screen Material PVC, Mesh Size 20 mesh, Housing Material PVC, Cv Flow Factor 14 gpm, Includes Screen Yes, Maximum Pressure 150 psi, Micron Rating 840 micron, Port 1 Connection Size 1 in, Port 1 Connection Type Socket, Threaded, Port 2 Connection Size 1 in, Port 2 Connection Type Socket, Threaded, Port 3 Connection Size 1 in, Port 3 Connection Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Valve Assembly (1311362)
- MILWAUKEE VALVE Gate Valve, 1/2 In., Solder (UP149 1/2)
- JONES STEPHENS 1" PEX (F1960) Stub Out Elbow W/ Square Mounting Flange, 6" x 12" (S71007)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 2-1/2 in Pipe Size (806-025)
- ASAHI Strainer, Screen 1-1/4-1-1/2" 60 Mesh (3180015)
- ASAHI Strainer, Sediment, Screen 4", 20 Mesh (3182040)
- ASAHI 3/4", Socket/Threaded, PVC, Y Strainer, 150 psi (1257007)
- ASAHI 1/2", Socket/Threaded, PVC, Y Strainer, 150 psi (1257005)
- ASAHI Strainer, Sediment, Drain Kit, 1-1/4" (103356012)
- ASAHI Strainer, Sediment, Screen 1", 20 Mesh (3182010)
- ASAHI 4", Socket, PVC, Y Strainer, 85 psi (1256040)
- Asahi Y & Basket Strainers