Shop All Check Valves
Asahi
1" Socket PVC Ball Check Valve
Mfr # 1210010
Zoro # G6162235
$74.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type Socket/Thread x Socket/Thread
- Body Material PVC
- Sub-Category PVC
- Body Material - Valves PVC
Product Information
- Brand Asahi
- MFR # 1210010
- Zoro # G6162235
- Country of Origin Japan
- Category Check Valves
Dimensions
Pipe Size | 1" |
Size | 1" |
Overall Height | 2 49/64 in |
Pipe or Tube Size - Check Valves | 1 in |
Width | 2.76" |
Length | 4 3/8 in |
Pipe or Tube Size | 1 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Ball, Body Material - Valves PVC, Pipe or Tube Size 1 in, Connection Type Socket x Socket, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 120 Degrees F, Min. Temp. - Valves 30 Degrees F, Max. Water Pressure - Valves 150 psi @ 120 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material EPDM, Full Flow - Valves No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 3/4", PVC/EPDM, Socket x Socket (BFA1007SES)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Open, 1 1/2 in Pipe Size (8215C073CSA)
- MOEN SIDE SPRAY ASSY KIT SRS (191934SRS)
- KOHLER Composed Robe Hook (73146-BL)
- ASAHI 1" Flanged PVC Swing Check Valve (1201010)
- ASAHI 4" Flanged PVC Swing Check Valve (1201040)
- ASAHI 2" Socket PVC Ball Check Valve (1213020)
- ASAHI 1/2" Socket PVC Ball Check Valve (1210005)
- ASAHI 2" Socket PVC Ball Check Valve (1210020)
- ASAHI 1-1/2" Socket PVC Ball Check Valve (1213015)
- CHICAGO VALVES AND CONTROLS 3/4", Stainless Steel Class 800 Piston Check Valve, SW (P486SW006)
- Asahi Valves