Shop All Tapered Roller Bearings
A&S
Tapered Set, 2.6875inBore, 2.3mmIR, 1.3mmOR
Mfr # 3984/3920
Zoro # G2072336
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 4.4375"
- Bore Dia. (In.) 2.625"
- Bearing Width (In.) 1.183"
- Lubrication Light Oil Preservative
- Type Inch Series
Product Information
- Brand A&S
- MFR # 3984/3920
- Zoro # G2072336
- Country of Origin Spain
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 4.4375" |
Bore Dia. (In.) | 2.625" |
Bearing Width (In.) | 1.183" |
Details
Item | Tapered Roller Bearing Cup |
Lubrication | Light Oil Preservative |
Type | Inch Series |
Bore (mm) | 66.674999999999997 |
Cage Material | Steel |
Temp. Range (F) | -20 to +248° F |
Agency Compliance | ABMA |
Description
Tapered Roller Bearing Cup
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUFF-NORTON LinearActuator, 12"Stroke L., 115VAC, 1.4A (LS28-1B5TN-12)
- COXREELS Reel Lp L/H Hand Rwd (1125-5-50)
- ZORO SELECT Aeroquip Adpt, MNPT-MJIC, 1/4-18, 7/16-20, Strt (J4-4CBO)
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 41 Chain Size, 40 # of Teeth (41A40 X 3/4)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- A&S Tapered Roller, Cone, 3in Bore, 0.75in W (L814749)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- TIMKEN TIM-419, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 419 (419)
- NTN Tapered Roller Bearing Assy., 4T-32308C (32308)
- A&S Roller Bearings