Shop All Tapered Roller Bearings
A&S
Tapered Roller Set, 0.75inBore, 0.875in.W
Mfr # 21075/21212
Zoro # G2073526
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.75
- Bore (mm) 19.049
- Agency Compliance ABMA
- Cage Material Steel
- Type Inch Series
Product Information
- Brand A&S
- MFR # 21075/21212
- Zoro # G2073526
- Country of Origin Spain
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 0.75 |
Details
Item | Tapered Roller Bearing Cup |
Bore (mm) | 19.049 |
Agency Compliance | ABMA |
Cage Material | Steel |
Type | Inch Series |
Lubrication | Light Oil Preservative |
Temp. Range (F) | -20 to 250 |
Description
Tapered Roller Set,0.75inBore, 0.875in.W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pillow Block Bearing, Ball, 2-7/16" Bore (3FDD3)
- LEESON Washdown Motor, 5 HP, 3515 RPM (132207.00)
- ALEMITE Portable Grease Pump, Grease, Pneumatic Ram, 35 Lb Container, 45 LbMin, 9911J (9911-J)
- LEGACY HOSE ZILLA WHIP 1/2"x4' 3/8"NPT SWIVEL (LMHFZ1204YW3S)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- A&S Tapered Roller, Cone, 3in Bore, 0.75in W (L814749)
- TIMKEN Tapered Roller Bearing <4 Od, Trb Single Cone <4 Od (3980)
- KOYO Medium Taper 2-4'' 50.9-101.6 (LM67010)
- NACHI E32000 Series Metric Taper Roller Bearing (32007)
- A&S Roller Bearings