Shop All Hammer Drill Bits
Artu
SDS Plus Drill Bit 9/16" x 12"L
Mfr # 01270
Zoro # G4850496
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Drilling Length 10"
- Overall Length 12"
- Number of Pieces 1
- Bit Dia. 9/16"
Product Information
- Brand Artu
- MFR # 01270
- Zoro # G4850496
- UPC # 722793012700
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Drilling Length | 10" |
Overall Length | 12" |
Bit Dia. | 9/16" |
Details
Item | SDS Plus Drill Bit,9/16 x 12" |
Shank Shape | SDS Plus |
Number of Pieces | 1 |
Description
SDS Plus Drill Bit,9/16 x 12 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, O-Flute, 3/16, 5/8, 2 (56-618)
- AMPCO SAFETY TOOLS 3/4 in Drive, 36mm 6 pt Metric Socket, 6 Points (SS-3/4D36MM)
- OSG Die Item, 3/8"-24 Die Thread, 1-1/2" W (2706900)
- AVK Insert Installation Tool, 1/4-20, Steel (AKPT9P420)
- ARTU SDS Plus Drill Bit 3/4" x 6.000"L (01286)
- ARTU SDS Plus Drill Bit 1" x 12"L (01298)
- ARTU SDS Plus Drill Bit 9/16" x 6.000"L (01266)
- ARTU SDS Plus Drill Bit 5/8" x 8"L (01278)
- ARTU Concrete Screw Drill Bit 1/4" x 8"L, Straight (01033)
- ARTU Concrete Screw Drill Bit 3/16" x 7-1/2"L, Straight (01024)
- BOSCH 4-Cutter Hammer Drill Bit 5/8" x 18"L, SDS Plus (HCFC2104)
- Artu Hammer Drill Bits