Shop All Hammer Drill Bits
Artu
SDS Plus Drill Bit 7/32" x 6.000"L
Mfr # 01213
Zoro # G4850688
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Drilling Length 4.000"
- Overall Length 6.000"
- Number of Pieces 1
- Bit Dia. 7/32"
Product Information
- Brand Artu
- MFR # 01213
- Zoro # G4850688
- UPC # 722793012137
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Drilling Length | 4.000" |
Overall Length | 6.000" |
Bit Dia. | 7/32" |
Details
Item | SDS Plus Drill Bit,7/32 x 6" |
Shank Shape | SDS Plus |
Number of Pieces | 1 |
Description
SDS Plus Drill Bit,7/32 x 6 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSA TOOL 35mm Bi-Metal Multi-Tool Saw Blades, PK 10 (MB10B)
- VICTORINOX SWISS ARMY Multi-Tool Folding Knife, 15 Functions (1.4713-033-X2)
- RIDGID Replacement Cutter Wheel, For 1VTU2 (96397)
- STARRETT Parallel Set, 3/8-1 5/16 In, 4 Pc (S154SZ)
- ARTU SDS Plus Drill Bit 3/8" x 12"L (01246)
- ARTU SDS Plus Drill Bit 1/4" x 12"L (01226)
- ARTU SDS Plus Drill Bit 5/8" x 8"L (01278)
- ARTU SDS Plus Drill Bit 5/8" x 6.000"L (01274)
- ARTU SDS Plus Drill Bit 9/16" x 12"L (01270)
- ARTU SDS Plus Drill Bit 1/2" x 12"L (01262)
- WESTWARD 4-Cutter Hammer Drill Bit 1/2" x 18"L, SDS Plus (22UW13)
- Artu Hammer Drill Bits