Shop All Hammer Drill Bits
Artu
SDS Plus Drill Bit 5/16" x 6.000"L
Mfr # 01230
Zoro # G4850618
product price: $7.79
/ea
Sold in multiples of 2 for $15.58
$15.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Decimal Equivalent 0.3125
- Drilling Length 4.000"
- Overall Length 6 in
- Cutting Direction Right Hand
Product Information
- Brand Artu
- MFR # 01230
- Zoro # G4850618
- UPC # 722793012304
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Drilling Length | 4.000" |
Overall Length | 6 in |
Flute Length | 4 in |
Maximum Drilling Depth | 4 in |
Bit Dia. | 5/16" |
Drill Bit Size | 5/16 in |
Shank Diameter | 9/32 in |
Details
Item | SDS Plus Drill Bit,5/16 x 6" |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.3125 |
Cutting Direction | Right Hand |
Number of Pieces | 1 |
Percussion Rated | Yes |
Impact Rated | No |
Shank Type - Machining | SDS Plus |
Primary Material Application | Brick, Ceramic, Concrete, Marble, Plaster, Natural Stone |
Measurement System | Fractional Inch |
For Tool Type | Rotary Hammer |
Finish - Machining | CrV |
Material - Machining | Steel |
Description
SDS Plus Drill Bit,5/16 x 6 In., SDS Plus, 5/16 in Drill Bit Size, 6 in Overall Length, CrV, Maximum Drilling Depth 4 in, Shank Diameter 9/32 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 100’ Polyester Fish Tape w/Nonconductive Tip (48-22-4165)
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Carbon Steel (ZHBDW18-7'9-1/2)
- RIDGID Housing, Roll 30 (33520)
- MILWAUKEE TOOL M12 Sub-Compact Band Saw (Tool Only) (2429-20)
- ARTU SDS Plus Drill Bit 5/16" x 12"L (01236)
- ARTU SDS Plus Drill Bit 5/16" x 8"L (01234)
- ARTU Concrete Screw Drill Bit 5/16" x 8"L, Straight (01043)
- ARTU SDS Plus Drill Bit 1/4" x 10"L (01223)
- ARTU SDS Plus Drill Bit 3/4" x 6.000"L (01286)
- ARTU SDS Plus Drill Bit 3/4" x 8"L (01290)
- ARTU SDS Plus Drill Bit 1/4" x 6.000"L (01218)
- Artu Drill Bits