Shop All Hammer Drill Bits
Artu
SDS Plus Drill Bit 3/8" x 8"L
Mfr # 01242
Zoro # G4850575
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Decimal Equivalent 0.375
- Drilling Length 6"
- Overall Length 8 in
- Cutting Direction Right Hand
Product Information
- Brand Artu
- MFR # 01242
- Zoro # G4850575
- UPC # 722793012427
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Drilling Length | 6" |
Overall Length | 8 in |
Flute Length | 6 in |
Maximum Drilling Depth | 6 in |
Bit Dia. | 3/8" |
Drill Bit Size | 3/8 in |
Shank Diameter | 5/16 in |
Details
Item | SDS Plus Drill Bit,3/8 x 8" |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.375 |
Cutting Direction | Right Hand |
Number of Pieces | 1 |
Percussion Rated | Yes |
Impact Rated | No |
Finish - Machining | CrV |
Primary Material Application | Brick, Ceramic, Concrete, Marble, Plaster, Natural Stone |
Shank Type - Machining | SDS Plus |
Material - Machining | Steel |
For Tool Type | Rotary Hammer |
Measurement System | Fractional Inch |
Description
SDS Plus Drill Bit,3/8 x 8 In., SDS Plus, 3/8 in Drill Bit Size, 8 in Overall Length, CrV, Maximum Drilling Depth 6 in, Shank Diameter 5/16 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Square End Magnesium Walking, 30"x3-1/4 (CC811)
- PRO-GRADE TOOLS Adjustable 2 Jaw Gear Puller, 8" (18210)
- DREMEL Rotary Tool Accessory Kit, 8 pieces (735-01)
- ASTRO PNEUMATIC Impact Wrench, 3/8", Butterfly (136E)
- ARTU SDS Plus Drill Bit 3/8" x 12"L (01246)
- ARTU SDS Plus Drill Bit 3/8" x 6.000"L (01238)
- ARTU SDS Plus Drill Bit 3/8" x 10"L (01243)
- ARTU SDS Plus Drill Bit 1/2" x 12"L (01262)
- ARTU SDS Plus Drill Bit 5/8" x 6.000"L (01274)
- ARTU SDS Plus Drill Bit 1/4" x 8"L (01222)
- MILWAUKEE TOOL Rotary Hammer Drill Bit, 45/64" dia Shank (48-20-3985)
- Artu Drill Bits