Shop All Hammer Drill Bits
Artu
SDS Plus Drill Bit 3/4" x 12"L
Mfr # 01294
Zoro # G4850435
product price: $37.75
/ea
$37.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Drilling Length 10"
- Overall Length 12"
- Number of Pieces 1
- Bit Dia. 3/4"
Product Information
- Brand Artu
- MFR # 01294
- Zoro # G4850435
- UPC # 722793012946
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Drilling Length | 10" |
Overall Length | 12" |
Bit Dia. | 3/4" |
Details
Item | SDS Plus Drill Bit,3/4 x 12" |
Shank Shape | SDS Plus |
Number of Pieces | 1 |
Description
SDS Plus Drill Bit,3/4 x 12 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT Drill Dispenser, Original, Stub, Holds A-Z (13060)
- OLFA Art Knife, 1/2 Dia, 7 In L, Cushion, ABS, Ylw (AK-4)
- X1 TOOLS 3/4 Wide x 10 Long Flat SDS Chisel 1 Chisel by X1 Tools (X1E-CON-SDS-CHI-1060x1)
- TOOLPRO K9 Stilt Kit Heel Brackets (TP02459)
- ARTU SDS Plus Drill Bit 1/4" x 10"L (01223)
- ARTU SDS Plus Drill Bit 1/4" x 12"L (01226)
- ARTU SDS Plus Drill Bit 3/8" x 8"L (01242)
- ARTU SDS Plus Drill Bit 5/8" x 6.000"L (01274)
- ARTU Concrete Screw Drill Bit 3/16" x 7-1/2"L, Straight (01024)
- ARTU SDS Plus Drill Bit 9/16" x 6.000"L (01266)
- ARTU 2-Cutter Spline Shank Drill Bit 1/2" x 18"L (02026)
- Artu Drill Bits