Shop All Hammer Drill Bits
Artu
SDS Plus Drill Bit 1/4" x 12"L
Mfr # 01226
Zoro # G4850627
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Drilling Length 10"
- Overall Length 12"
- Number of Pieces 1
- Bit Dia. 1/4"
Product Information
- Brand Artu
- MFR # 01226
- Zoro # G4850627
- UPC # 722793012267
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Drilling Length | 10" |
Overall Length | 12" |
Bit Dia. | 1/4" |
Details
Item | SDS Plus Drill Bit,1/4 x 12" |
Shank Shape | SDS Plus |
Number of Pieces | 1 |
Description
SDS Plus Drill Bit,1/4 x 12 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Backing flange for 5/8"-11 shaft grinders to mount type 1 cutoff wheels (DW4706)
- WIHA TOOLS USA Wiha Tools 817-71990 39 Pc. Security Bits Collector Set (817-71990)
- RIDGID Pkg Of 5 Springs Comp., Pk5 (38695)
- GREENLEE Punch (36284)
- ARTU SDS Plus Drill Bit 5/8" x 8"L (01278)
- ARTU SDS Plus Drill Bit 7/16" x 6.000"L (01250)
- ARTU SDS Plus Drill Bit 1" x 12"L (01298)
- ARTU SDS Plus Drill Bit 9/16" x 6.000"L (01266)
- ARTU SDS Plus Drill Bit 3/4" x 6.000"L (01286)
- ARTU Concrete Screw Drill Bit 5/16" x 8"L, Straight (01043)
- MILWAUKEE TOOL Rotary Hammer Drill Bit, 45/64" dia Shank (48-20-3985)
- Artu Drill Bits