Shop All Hammer Drill Bits
Artu
SDS Plus Drill Bit 1/2" x 6.000"L
Mfr # 01254
Zoro # G4850539
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Drilling Length 4.000"
- Overall Length 6.000"
- Number of Pieces 1
- Bit Dia. 1/2"
Product Information
- Brand Artu
- MFR # 01254
- Zoro # G4850539
- UPC # 722793012540
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Drilling Length | 4.000" |
Overall Length | 6.000" |
Bit Dia. | 1/2" |
Details
Item | SDS Plus Drill Bit,1/2 x 6" |
Shank Shape | SDS Plus |
Number of Pieces | 1 |
Description
SDS Plus Drill Bit,1/2 x 6 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIM PRODUCTS VIM Tools T55 Torx Bit, Satin Chrome 1/2 Sqaure Drive bit holder (PFS8T55)
- DREMEL Drum Sander, 1/2 In (407)
- KIPP Protective caps for toggle clamp spindles (K0106.04)
- WIHA 3/8 in Drive Insulated Socket 18 mm, Hex, Metric (31518)
- ARTU SDS Plus Drill Bit 1" x 12"L (01298)
- ARTU SDS Plus Drill Bit 3/8" x 12"L (01246)
- ARTU 2-Cutter Spline Shank Drill Bit 1/2" x 18"L (02026)
- ARTU SDS Plus Drill Bit 9/16" x 6.000"L (01266)
- ARTU SDS Plus Drill Bit 5/16" x 6.000"L (01230)
- ARTU SDS Plus Drill Bit 5/16" x 8"L (01234)
- BOSCH Hammer Drill Bit, 1/2in, 6in Length (LBHX010)
- Artu Hammer Drill Bits