Shop All Jobber Length Drill Bits
Artu
Drill Bit, Steel, High Speed, 1/4"
Mfr # 01930
Zoro # G7163637
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size #37
- Measurement System Wire
Product Information
- Brand Artu
- MFR # 01930
- Zoro # G7163637
- UPC # 722793019303
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | #37 |
Details
Item | Drill Bit,Steel,High Speed,1/4" |
Measurement System | Wire |
Description
Drill Bit,Steel,High Speed,1/4 In., Drill Bit Size #37, Wire
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIBET ALMOND STICK Tibet Almond Stick (8007300001)
- WILLIAMS 7 in Straight Jaw Locking Plier (23304)
- KO-KEN Socket 6mm 4 Point 32mm Weld Nut 3/8 Sq. Drive (13400-6WN)
- DYNABRADE Straight Pencil Grinder, 1/4 in NPT Female Air Inlet, 1/8" Collet, General, 35,000 RPM, 0.1 hp (51756)
- ARTU 5/32" Cobalt Jobber Length Drill Bit (01318)
- ARTU 7/64" Cobalt Jobber Length Drill Bit (01312)
- ARTU Drill Bit, Steel, High Speed, 3/16" (01922)
- ARTU 7/16" Cobalt Jobber Length Drill Bit (01354)
- ARTU HSS Drill Bit, 25/64", PK5 (01949)
- ARTU Drill Bit, Steel, High Speed, 3/8" (01946)
- WESTWARD O HSS Black Oxide 118 Deg. Jobber Length Drill Bit (2UFR1)
- Artu Drill Bits