Shop All Jobber Length Drill Bits
Artu
Drill Bit, Cobalt, 1/2", PK5
Mfr # 01363
Zoro # G7069730
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/2"
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
Product Information
- Brand Artu
- MFR # 01363
- Zoro # G7069730
- UPC # 722793013639
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/2" |
Shank Dia. | 1/2" |
Details
Drill Bit Grouping | Drill Bit |
Item | Drill Bit,Cobalt,1/2",PK5 |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Cobalt |
Material | Cobalt |
Cutting Direction | Right Hand |
Number of Pieces | 5 |
Point Type | Split point |
Coolant Through | No |
Description
Drill Bit,Cobalt,1/2 In.,PK5, Package Quantity 5
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Machinist Square, 2 x 1-39/64" Sz (4707-50)
- IMPERIAL BLADES Blade variety 6pc (IBOATV-6)
- HHIP 5 X 5 X 5" Ground Angle Plate Webbed End (3402-1055)
- PROTO 3/8 in Drive Phillips Socket Bit SAE #4 Tip, 1 31/32 in L (J5243)
- ARTU HSS Drill Bit, 3/32", PK5 (01911)
- ARTU 5/16" Cobalt 135 Deg. Jobber Length Drill Bit 5pk. (01339)
- ARTU Drill Bit, Cobalt, 7/32", PK5 (01327)
- ARTU 7/64" Cobalt 135 Deg. Jobber Length Drill Bit 5pk. (01313)
- ARTU Drill Bit, Cobalt, 1/8", PK5 (01315)
- ARTU Drill Bit, Steel, High Speed, 1/2" (01962)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #42 (C22665)
- Artu Drill Bits