Shop All Hammer Drill Bits
Artu
Concrete Screw Drill Bit 3/16" x 7-1/2"L, Straight
Mfr # 01024
Zoro # G4850986
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Shape Straight
- Decimal Equivalent 0.1875
- Drilling Length 4-5/8"
- Overall Length 7 1/2 in
- Cutting Direction Right Hand
Product Information
- Brand Artu
- MFR # 01024
- Zoro # G4850986
- UPC # 722793010249
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Drilling Length | 4-5/8" |
Overall Length | 7 1/2 in |
Flute Length | 4 5/8 in |
Maximum Drilling Depth | 4 5/8 in |
Bit Dia. | 3/16" |
Drill Bit Size | 3/16 in |
Shank Diameter | 5/32 in |
Details
Item | Concrete Screw Drill Bit,3/16 x 7-1/2" |
Shank Shape | Straight |
Decimal Equivalent | 0.1875 |
Cutting Direction | Right Hand |
Number of Pieces | 1 |
Percussion Rated | Yes |
Impact Rated | Yes |
Finish - Machining | CrV |
Primary Material Application | Brick, Ceramic, Concrete, Fiberglass, Glass, Granite, Marble, Metal, Plastic, Plexiglass, Steel, Wood |
For Tool Type | Rotary Hammer |
Shank Type - Machining | Straight |
Standards | ANSI |
Material - Machining | Carbide Tipped |
Flute Type | Parabolic |
Measurement System | Fractional Inch |
Description
Concrete Screw Drill Bit,3/16 x 7-1/2 In., Straight, 3/16 in Drill Bit Size, 7 1/2 in Overall Length, CrV, Maximum Drilling Depth 4 5/8 in, Shank Diameter 5/32 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COUNCIL TOOL Wood-Craft Pack Axe (WC20PA19C)
- STARRETT Straight Edge W/Slc (380-24 W/SLC)
- MILWAUKEE TOOL M18 FUEL 4-1/2” - 6” Braking Grinder Kit, Slide Switch, Lock-On (2981-20)
- POWERBUILT 3/8" Drive 17" Long Readh With Flex-Head Pro (649953)
- ARTU SDS Plus Drill Bit 3/16" x 6.000"L (01206)
- ARTU SDS Plus Drill Bit 7/8" x 12"L (01296)
- ARTU 4-Cutter Spline Shank Drill Bit 1-1/4" x 23"L (02061)
- ARTU SDS Plus Drill Bit 1/4" x 8"L (01222)
- ARTU SDS Plus Drill Bit 3/4" x 12"L (01294)
- ARTU SDS Plus Drill Bit 3/16" x 9"L (01210)
- BOSCH 14x4x6 Carb Hamm Bit (HCBG06T)
- Artu Drill Bits