Shop All Reciprocating Saw Blades
Artu
8" L x Metal Cutting Reciprocating Saw Blade
Mfr # 01814
Zoro # G6228019
product price: $6.89
/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Metal
- Teeth per Inch Medium
Product Information
- Brand Artu
- MFR # 01814
- Zoro # G6228019
- UPC # 722793018146
- Country of Origin China
- Category Reciprocating Saw Blades
Dimensions
Length | 8" |
Details
Application | Metal |
Teeth per Inch | Medium |
Description
Reciprocating Saw Blade,8 In. Grit
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 9-5/8" Wire Stripper/Cutter 24 AWG (63050-EINS)
- KEO 1-1/4 x 90 deg KEO HSS SF Countersink (53249)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 1/2"x3/8"x13/16"x2-11/16" (C41617)
- PROSKIT ESD Safe Tweezers, Flat Tip (900-266)
- ARTU 6" L x Metal Cutting Reciprocating Saw Blade (01810)
- ARTU 4" L x Metal Cutting Reciprocating Saw Blade (01806)
- ARTU 12" L x Metal Cutting Reciprocating Saw Blade, 12" Grit, PK5 (01821)
- ARTU 12" L x Metal Cutting Reciprocating Saw Blade (01822)
- ARTU 9" L x Metal Cutting Reciprocating Saw Blade (01818)
- DEWALT 4" 24 TPI Straight Back Bi-Metal Reciprocating Blade (5 pack) (DW4812)
- LENOX 10 TPI Reciprocating Saw Blades, 25 PK (LXARB1250R)
- Artu Power Saw Blades