Shop All Jobber Length Drill Bits
Artu
5/16" Cobalt 135 Deg. Jobber Length Drill Bit 5pk.
Mfr # 01339
Zoro # G7049738
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 5/16"
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
Product Information
- Brand Artu
- MFR # 01339
- Zoro # G7049738
- UPC # 722793013394
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/16" |
Shank Dia. | 5/16" |
Details
Drill Bit Grouping | Drill Bit |
Item | Drill Bit,Cobalt,5/16",PK5 |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Cobalt |
Material | Cobalt |
Cutting Direction | Right Hand |
Number of Pieces | 5 |
Point Type | Split point |
Coolant Through | No |
Point type | Split point |
Description
Drill Bit,Cobalt,5/16 In.,PK5, Package Quantity 5
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASSAY SAVAGE CO Keyway Broach, Hex, W 1/4 In, Cut L 3/4 In (12016)
- SMITH SHARP STONE ARKANSAS SHARPN STN 6"" (MBS6)
- DIABLO ROUNDING OVR BT 3/4X1/8"" (DR34104)
- KO-KEN Adaptor 1/4 Square 35mm Ball type 1/4 Hex Drive (110-35B)
- ARTU 3/16" Cobalt 135 Deg. Jobber Length Drill Bit 5pk. (01323)
- ARTU Drill Bit, Steel, High Speed, 1/2" (01962)
- ARTU HSS Drill Bit, 5/16", PK5 (01939)
- ARTU 7/64" Cobalt 135 Deg. Jobber Length Drill Bit 5pk. (01313)
- ARTU HSS Drill Bit, 1/16", PK5 (01907)
- ARTU Drill Bit, Steel, High Speed, 9/32" (01934)
- ZORO SELECT Carbide-Tipped 135 Deg. Jobber Length Drill Bit (12502720)
- Artu Jobber Length Drill Bits