Shop All Reciprocating Saw Blades
Artu
4" L x Metal Cutting Reciprocating Saw Blade
Mfr # 01806
Zoro # G6228052
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Metal
- Teeth per Inch Medium
Product Information
- Brand Artu
- MFR # 01806
- Zoro # G6228052
- UPC # 722793018061
- Country of Origin China
- Category Reciprocating Saw Blades
Dimensions
Length | 4" |
Details
Application | Metal |
Teeth per Inch | Medium |
Description
Reciprocating Saw Blade,4 In. Grit
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Router Bit Set, Roundover, 1/4S, 4 Pc (16Y602)
- ATD TOOLS ATD Tools 8762 Stainless Steel Magnetic Parts Tray - Square (ATD-8762)
- MORSE Band Saw Blade, 7 ft. 9 in L, 3/8" W, 6 TPI, 0.025" Thick, Carbon Steel (ZHBBH06-7'9)
- BETA Offset Key Wrench, T15 (000970715)
- ARTU 6" L x Metal Cutting Reciprocating Saw Blade (01810)
- ARTU 9" L x Metal Cutting Reciprocating Saw Blade (01818)
- ARTU 8" L x Metal Cutting Reciprocating Saw Blade (01814)
- ARTU 12" L x Metal Cutting Reciprocating Saw Blade, 12" Grit, PK5 (01821)
- ARTU 12" L x Metal Cutting Reciprocating Saw Blade (01822)
- WESTWARD 9" L x Metal Cutting Reciprocating Saw Blade (24A540)
- LENOX 12 in L x 10 TPI Bi-Metal Recip Saw Blade, TPI 10, 25 UNT, PK4 (20183B12110R)
- Artu Reciprocating Saw Blades