Shop All Hammer Drill Bits
Artu
4-Cutter Spline Shank Drill Bit 5/8" x 18"L
Mfr # 02027
Zoro # G4850380
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Spline
- Drilling Length 13"
- Overall Length 18"
- Number of Pieces 1
- Bit Dia. 5/8"
Product Information
- Brand Artu
- MFR # 02027
- Zoro # G4850380
- UPC # 722793020279
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Drilling Length | 13" |
Overall Length | 18" |
Bit Dia. | 5/8" |
Details
Item | Spline Shank Drill Bit,5/8 x 18" |
Shank Shape | Spline |
Number of Pieces | 1 |
Number of Cutter Heads | 4 |
Description
Spline Shank Drill Bit,5/8 x 18 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Quik-Lok 12 in., Hex Extension 3/8 in. (48-28-2020)
- GREY PNEUMATIC 3/4" Drive Duo-Socket Set (8032)
- KNIPEX Hog Ring Pliers, 9 ga. and 7 ga. Capacity (91 92 180)
- BOSCH 2-Cutter Hammer Drill Bit 3/16" x 6.000"L, SDS Plus, 10PK (HC2011B10)
- ARTU SDS Plus Drill Bit 1" x 12"L (01298)
- ARTU SDS Plus Drill Bit 9/16" x 6.000"L (01266)
- ARTU SDS Plus Drill Bit 1/4" x 12"L (01226)
- ARTU SDS Plus Drill Bit 3/4" x 8"L (01290)
- ARTU SDS Plus Drill Bit 3/16" x 6.000"L (01206)
- ARTU SDS Plus Drill Bit 3/4" x 12"L (01294)
- RELTON Multiple Cutter Hammer Bit 7/8" X 48" Pyramid Point - SDS-max (PMX-14-54)
- Artu Hammer Drill Bits