Shop All Hammer Drill Bits
Artu
4-Cutter Spline Shank Drill Bit 1-1/4" x 23"L
Mfr # 02061
Zoro # G4850329
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Spline
- Drilling Length 18"
- Overall Length 23"
- Number of Pieces 1
- Bit Dia. 1-1/4"
Product Information
- Brand Artu
- MFR # 02061
- Zoro # G4850329
- UPC # 722793020613
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Drilling Length | 18" |
Overall Length | 23" |
Bit Dia. | 1-1/4" |
Details
Item | Spline Shank Drill Bit,1-1/4 x 23" |
Shank Shape | Spline |
Number of Pieces | 1 |
Number of Cutter Heads | 4 |
Description
Spline Shank Drill Bit,1-1/4 x 23 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Wire twisting plier L.230 mm head gunmetal finish, polished handles gunmetal finish (65751220)
- BOSCH Router Edge Dust Kit, 1-13/16 In (RA1175)
- STARRETT Band Saw Blade, 12 ft. 6" L, 1-1/4" W, 6/10 TPI, 0.042" Thick, Bimetal, Intenss PRO Series (99500-12-06)
- BON TOOL Bon 12-744 Funny Trowel Adapter, Swivel Action (12-744)
- ARTU SDS Plus Drill Bit 5/8" x 6.000"L (01274)
- ARTU SDS Plus Drill Bit 5/16" x 6.000"L (01230)
- ARTU SDS Plus Drill Bit 3/16" x 9"L (01210)
- ARTU SDS Plus Drill Bit 9/16" x 6.000"L (01266)
- ARTU SDS Plus Drill Bit 1/4" x 12"L (01226)
- ARTU SDS Plus Drill Bit 5/8" x 12"L (01282)
- BOSCH 4-Cutter Hammer Drill Bit 1-3/8" x 29"L, SDS Max (HC5082)
- Artu Drill Bits