Shop All Jobber Length Drill Bits
Artu
3/32" Cobalt Jobber Length Drill Bit
Mfr # 01310
Zoro # G5105396
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Material Cobalt
- Decimal Equivalent 0.2500
- Material Cobalt
- Coolant Fed Non-Coolant Through
Product Information
- Brand Artu
- MFR # 01310
- Zoro # G5105396
- UPC # 722793013103
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 1/4 in |
Shank Dia. | 3/32 in |
Overall Length | 2 1/4 in |
Flute Length | 1 1/4 in |
Maximum Drilling Depth | 1 1/4 in |
Details
Item | Jobber Drill Bit |
Drill Bit Grouping | Drill Bit |
Drill Bit Material | Cobalt |
Decimal Equivalent | 0.2500 |
Material | Cobalt |
Coolant Fed | Non-Coolant Through |
Cutting Direction | Right Hand |
Number of Pieces | 1 |
Point Type | Split point |
Application | For Stainless and Hard Steel, Plastic and Wood, Withstands High Drilling Heat |
Coolant Through | No |
Grade | M35 Cobalt |
Measurement System | Fractional Inch |
Point type | Split point |
Description
Jobber Drill Bit, Drill Bit Size 1/4 in, Decimal Equivalent 0.2500, Fractional Inch, Non-Coolant Through
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Drive Socket Set (WSS-15RC)
- INNOVATIVE COMPONENTS Ball Knob, 3/8-16 Thread Size, 1.50"L, Steel (GN6C----B5-L-21)
- DRILL AMERICA 1/2" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO1/2)
- MALCO Bulldog Snip, Notching/Trimming, 10 in, Fine Blanked Hardened Alloy Steel (M2005)
- ARTU 11/64" Cobalt Jobber Length Drill Bit (01320)
- ARTU 7/64" Cobalt Jobber Length Drill Bit (01312)
- ARTU 5/32" Cobalt Jobber Length Drill Bit (01318)
- ARTU HSS Drill Bit, 9/32", PK5 (01935)
- ARTU HSS Drill Bit, 1/8, PK5 (01915)
- ARTU 3/16" Cobalt Jobber Length Drill Bit (01322)
- KODIAK CUTTING TOOLS 1/16 Jobber Length Drill Oxided 118 Deg. Pt (5404663)
- Artu Jobber Length Drill Bits